Shop All Circular Saw Blades
Evolution
15" Mild Steel Cutting Blade, 1" Arbor
Mfr # 15BLADEST
Zoro # G105675100
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.094 In.
- Max. RPM 1600 RPM
- Arbor Size 1 In.
- Material Carbide
- Number of Teeth 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # 15BLADEST
- Zoro # G105675100
- UPC # 849713016461
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.094 In. |
Arbor Size | 1 In. |
Details
Item | Mild Steel Cutting Blade |
Max. RPM | 1600 RPM |
Material | Carbide |
Number of Teeth | 70 |
Description
Evolution's 15” 70-tooth mild steel cutting blade uses the highest-grade carbide for increased durability, hardened blade body to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting mild steel and ferrous metals. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include square tube, angle iron, mild steel plate, pipe, and tube.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP ER-32 1/4" Spring Collet (3900-5244)
- WIHA Torx(R) Comfort Grip T-Handle Torx(R) Key, T15 Tip Size (36415)
- SUPERIOR STEEL 3# Phillips Head Power Screwdriver Bits - 3 Inch Long - 6mm Dia, PK 25 (BP303D-25B)
- CLE-LINE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23483)
- EVOLUTION 9" Thin Steel Cutting Blade, 1" Arbor (230BLADETS)
- EVOLUTION Evolution 510-230BLADE-ST Tct Metal Cutting Blade Mild Steel (510-230BLADE-ST)
- EVOLUTION Evolution 510-180BLADE-ST Tct Metal Cutting Blade Mild Steel (510-180BLADE-ST)
- EVOLUTION 10-Inch Multi Material Table Saw, 15 Amp (RAGEBLADE)
- EVOLUTION 14" Aluminum Cutting Blade, 1" Arbor (14BLADEAL)
- EVOLUTION 7-1/4-Inch Multi Material Circular and Chop Saw Blade, 20T (RAGEBLADEX)
- DIABLO 7-1/4", 56-Teeth Circular Saw Blade (D0756F)
- Evolution Circular Saw Blades