Shop All Circular Saw Blades
Evolution
14" Thin Steel Cutting Blade, 1" Arbor
Mfr # 14BLADETS
Zoro # G005675057
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.094 In.
- Material Carbide
- Number of Teeth 90
- Arbor Size 1 In.
- Max. RPM 1600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # 14BLADETS
- Zoro # G005675057
- UPC # 849713021182
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.094 In. |
Arbor Size | 1 In. |
Details
Item | Thin Steel Cutting Blade |
Material | Carbide |
Number of Teeth | 90 |
Max. RPM | 1600 RPM |
Description
Evolution's 14” 90-tooth thin steel cutting blade uses the highest-grade carbide for increased durability, hardened blade bodies to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. This makes it the ideal choice for cutting ferrous metal under 1/8 In. Thickness. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include sheet metal, metal roofing, and electrical conduit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL No. 4, Stone Masons Hammer w/16" Wood Ha (BL334)
- TITAN Increasing Impact Adapter, 3/8"x1/2"Drive (48354)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 36-Piece (1/4-1 in.) (SKT13102)
- PRO-GRADE TOOLS Impact Extension, 3/4"Dr., 7" (16277)
- EVOLUTION 9" Stainless Steel Cutting Blade, 1" Arbor (230BLADESSN)
- EVOLUTION 10" Multi Material Blade, 1" Arbor (RAGE255BLADE)
- EVOLUTION 8" Stainless Steel Cutting Blade, 5/8" Arbor (8BLADESSN)
- EVOLUTION 9" Aluminum Cutting Blade, 1" Arbor (230BLADEAL)
- EVOLUTION Evolution 510-14BLADE-AL Tct Metal Cutting Blade For Aluminum (510-14BLADE-AL)
- EVOLUTION 8" Aluminum Cutting Blade, 20mm Arbor (8BLADEAL)
- CMT 10 In. Saw Blade Stabilizer (CMT299.102.00)
- Evolution Circular Saw Blades