Shop All Circular Saw Blades
Evolution
14" Multi Material Blade, 1" Arbor
Mfr # RAGE355BLADE
Zoro # G605675198
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 0.086 In.
- Arbor Size 1 In.
- Number of Teeth 36
- Max. RPM 1600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # RAGE355BLADE
- Zoro # G605675198
- UPC # 849713011329
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.086 In. |
Arbor Size | 1 In. |
Details
Item | Saw Blade |
Number of Teeth | 36 |
Max. RPM | 1600 RPM |
Description
Save blade change time with Evolution’s 14" 36-tooth multi-material cutting blade with tungsten carbide teeth. This blade will cut a variety of materials including mild steel, aluminum, brass, copper, wood, wood with nails, plastics, PVC, and plexi-glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (DCH0116-G)
- AMERICAN BUILT PRO Dividers, Gray for Model T1075 (T1075-XD)
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 62 US)
- PHASE II Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers (900-331)
- EVOLUTION 7-1/4" Thin Steel Cutting Blade, 5/8" Arbor (7-1/4BLADETS)
- EVOLUTION Evolution 510-14BLADE-AL Tct Metal Cutting Blade For Aluminum (510-14BLADE-AL)
- EVOLUTION 6-1/2" Mild Steel Cutting Blade, 5/8" Arbor (6-1/2BLADEST)
- EVOLUTION 14" Thin Steel Cutting Blade, 1" Arbor (14BLADETS)
- EVOLUTION Evolution 510-180BLADE-ST Tct Metal Cutting Blade Mild Steel (510-180BLADE-ST)
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- DIABLO Tooth Steel Demon Carbide-Tipped Saw Bla (D0770FM)
- Evolution Circular Saw Blades