Shop All Circular Saw Blades
Evolution
14" Mild Steel Cutting Blade, 1" Arbor
Mfr # 14BLADEST
Zoro # G205675116
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.094 In.
- Arbor Size 1 In.
- Number of Teeth 66
- Max. RPM 1600 RPM
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # 14BLADEST
- Zoro # G205675116
- UPC # 849713011527
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.094 In. |
Arbor Size | 1 In. |
Details
Item | Mild Steel Cutting Blade |
Number of Teeth | 66 |
Max. RPM | 1600 RPM |
Material | Carbide |
Description
Evolution's 14” 66-tooth mild steel cutting blade uses the highest-grade carbide for increased durability, hardened blade body to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting mild steel and ferrous metals. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include square tube, angle iron, mild steel plate, pipe, and tube.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide GP End Mill Ball 3/16"X1-1/8, Number of Flutes: 3 (EMG-606-EB)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 4 3/4 in L (54TM52)
- BOSCH 12.0V Li-Ion Battery, 2.0Ah Capacity (BAT414)
- SQUIDS BY ERGODYNE Black Aerial Bucket Hook, PK 2 (3179-2IN-2)
- EVOLUTION 8" Stainless Steel Cutting Blade, 5/8" Arbor (8BLADESSN)
- EVOLUTION 10-Inch Multi Material Table Saw, 15 Amp (RAGEBLADE)
- EVOLUTION 14" Thin Steel Cutting Blade, 1" Arbor (14BLADETS)
- EVOLUTION 14" Stainless Steel Cutting Blade, 1" Arbor (14BLADESSN)
- EVOLUTION 15" Mild Steel Cutting Blade, 1" Arbor (15BLADEST)
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- CENTURY DRILL & TOOL Circular Sawblade General Construction Grade 7-1/4 24T Univarbor Combo (13201)
- Evolution Power Saw Blades