Shop All Circular Saw Blades
Evolution
14" Aluminum Cutting Blade, 1" Arbor
Mfr # 14BLADEAL
Zoro # G405675176
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 0.094 In.
- Arbor Size 1 In.
- Number of Teeth 80
- Material Carbide
- Max. RPM 1600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # 14BLADEAL
- Zoro # G405675176
- UPC # 849713000514
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Diameter | 0.094 In. |
Arbor Size | 1 In. |
Details
Item | Aluminum Cutting Blade |
Number of Teeth | 80 |
Material | Carbide |
Max. RPM | 1600 RPM |
Description
Evolution's 14” 80-tooth aluminum cutting blade uses the highest-grade carbide for increased durability, hardened blade bodies to ensure the blade runs truer for longer, and ultra-high grade brazing techniques. These make it the ideal choice for cutting aluminum and other non-ferrous metals. Leaving an instantly workable finish and producing virtually no heat, burrs, or sparks. Common applications include grating, extrusions, pipe, and tubing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 x 82 deg Single Flute Carbide Countersink (55714)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14781)
- VERMONT GAGE Pin Gage, Minus, 0.0310 In, Black (911203100)
- WILDE 16-1/2" TILTING INSPECTION MIRROR-BULK (151/BB)
- EVOLUTION 7" Aluminum Cutting Blade, 20mm Arbor (180BLADEAL)
- EVOLUTION 8" Aluminum Cutting Blade, 20mm Arbor (8BLADEAL)
- EVOLUTION 12" Stainless Steel Cutting Blade, 1 In Arbor (12BLADESSN)
- EVOLUTION 7" 30T, 25/32" Arbor, Tungsten Carbide Tipped, Standard Course-Cutting Rip Blade For Wood (180BLADEWD)
- EVOLUTION 9-Inch Multi Material Blade with 1-Inch Arbor (RAGE230BLADE)
- EVOLUTION Circular Saw Blade 20mm To 5/8" Arbor Reduction Ring (CSBUSH20M5/8)
- SKIL Steel CSB Vnl Plst Plwd 75580 5-3/8" 80T (75580)
- Evolution Power Saw Blades