Shop All Step Drill Bits
Evolution
1/4 - 1" Straight Flute Step Drill
Mfr # SD-10
Zoro # G505675199
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M2AL Steel
- Number of Flutes 2
- Shank Size 3/8 In.
- Drill Bit Size 1/4 In, 13/32 In, 9/16 In, 5/8 In, 11/16 In, 3/4 In, 13/16 In, 7/8 In, 15/16 In, and 1 In.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # SD-10
- Zoro # G505675199
- UPC # 849713027900
- Country of Origin China
- Category Step Drill Bits
Dimensions
Shank Size | 3/8 In. |
Drill Bit Size | 1/4 In, 13/32 In, 9/16 In, 5/8 In, 11/16 In, 3/4 In, 13/16 In, 7/8 In, 15/16 In, and 1 In. |
Details
Material | M2AL Steel |
Number of Flutes | 2 |
Item | Step Drill |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL Rough-In Blade - 5 PK (48-00-1610)
- PROSKIT VDE 1000V Insul 1/2" Drive Extension (SK-V852)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Organizer, 34-Piece, 1/4-1 in., 6-24 mm (WRC94305)
- PALADIN Technician Installation Tool Kit (52046991)
- EVOLUTION 3/16 To 1/2" Straight Flute Step Drill (SD-6)
- EVOLUTION 3/16 To 7/8" Straight Flute Step Drill (SD-12)
- EVOLUTION 1/4 To 1-3/8" Straight Flute Step Drill (SD-11)
- EVOLUTION 1/4 To 3/4" Straight Flute Step Drill (SD-9)
- EAGLE TOOL US Quick Switch Bits Hex, 1/4in Shank, 3 pcs. (ETHXKIT250)
- ASTRO PNEUMATIC SET MAX DUTY STEP DRILL BIT (AO9442)
- UNIBOR 5/8in - 3/4in Weldon Shank Step Drill 3 DIAS. (19X5/8E3)
- Evolution Drill Bits