Shop All Annular Cutters
Evolution
11/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included
Mfr # CC687L
Zoro # G605675143
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pilot Pin
- Material M2AL Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Evolution
- MFR # CC687L
- Zoro # G605675143
- UPC # 849713028693
- Country of Origin China
- Category Annular Cutters
Details
Item | Annular HSS Cutter |
Includes | Pilot Pin |
Material | M2AL Steel |
Description
Evolution offers a full range of annular cutters, for use with magnetic drills. Annular cutters save time and energy when compared to twist drills. By only cutting the periphery of the hole, annular cutters produce a reamed, finished, burr-free hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Alum Clamp Knob, Stud, M6, 38mm dia., 45mm (ALHA-1M)
- DRILL AMERICA m20x2.5 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m20 x 2.5 (T/AB20X2.5)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 11 Pieces 9 mm to 19 mm , Chrome (1871)
- DRILL AMERICA 5/16"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X5/16)
- EVOLUTION 9/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC562L)
- EVOLUTION 7/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC437)
- EVOLUTION 15/16" X Diameter X 6" Depth Annular HSS Cutter, Pilot Pin Included (CC937XLX)
- EVOLUTION 3/4" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC750)
- EVOLUTION 6pc 2" Depth Annular TCT Mag Drill Cutter Set 11/16" To 1" (A-CT6SET-2)
- EVOLUTION 2-1/2" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC250L)
- UNIBOR 14mm x 25mm - M2 (MMS14)
- Evolution Annular Cutters