Shop All Annular Cutters
Evolution
11/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included
Mfr # CT687L
Zoro # G005675101
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pilot Pin
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolution
- MFR # CT687L
- Zoro # G005675101
- UPC # 849713029331
- Country of Origin China
- Category Annular Cutters
Details
Item | Carbide Tip Cutter |
Includes | Pilot Pin |
Material | Carbide |
Description
Evolution’s Cyclone premium grade carbide tipped annular cutters are for applications that require drilling in tougher alloys and materials. Annular cutters save time and energy when compared to twist drills. By only cutting the periphery of the hole, annular cutters produce a reamed, finished, burr-free hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Switch Assembly, for Model 1822-I (20133)
- MILWAUKEE TOOL 1-1/4" TCT Annular Cutter 2" Depth (49-59-4125)
- EAZYPOWER Spanner Insert Power Bit, No. 6, 2" (73272/B)
- PROTO 1/2" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 9-3/8" L, Black Oxide Finish (J5452FBL)
- EVOLUTION 1/2" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC500)
- EVOLUTION 13/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC812)
- EVOLUTION 13/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC812L)
- EVOLUTION 7/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC437L)
- EVOLUTION 7/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC875L)
- EVOLUTION 5/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC625)
- MILWAUKEE TOOL 1-11/16" Threaded Steel Hawg Cutter (49-57-1687)
- Evolution Annular Cutters