1-5/8" Magnetic Drill Press
Mfr # EVOMAG42
Zoro # G905672224
Key Features
- Voltage 120
- No Load RPM 450 rpm
- Amps 10
- Battery Capacity 1/2"
- Corded/Cordless Corded
Product Information
- Brand Evolution
- MFR # EVOMAG42
- Zoro # G905672224
- UPC # 849713033314
- Country of Origin China
- Category Magnetic Drill Presses
Dimensions
Width | 23 |
Height | 8 |
Length | 20 |
Max Cutting Depth | 2 in |
Details
Voltage | 120 |
No Load RPM | 450 rpm |
Amps | 10 |
Battery Capacity | 1/2" |
Corded/Cordless | Corded |
Tool Weight | 39 lbs |
Weight | 39 |
Max Annular Cutting Capacity | 1-5/8 in |
Number of Speeds | 1 |
Magnetic Adhesion | 2860 lb |
Cutter Shank | 3/4 in |
Standard Twist Drill Capacity | 1/2 in |
Description
The Evolution S28MAG 1-1/8 in. Magnetic Drill Press effortlessly bores through steel - ideal for steel framework, I-beams, and bridges. Equipped with a powerful 10-amp motor and a magnet with 2860 lbs. force, this drill makes light work of steel drilling up to 1-1/8 inch wide and 2 inch deep. Use Evolution Cyclone cutters for the best results. Its powerful 10Amp motor, high torque gearbox and durable double dovetail slides have earned the heavy-duty badge. This machine is made for the most demanding jobs both in and away from the workshop. Rear & top mounted controls make this tool easy to use in any orientation and the 8 ft power cord minimizes the need for extension cords. Versatile in cutting/ drilling holes up to 1-1/8 inch wide and 2 inch deep with Evolution annular cutters. Includes a 3-jaw chuck for use with traditional twist drills up to 1/2 inch. The S28MAG features a detachable, integrated coolant system that will help significantly increase the life expectancy of your drill bits as well as your cutters. Fluid is sold separately. It's robust & heavy duty all the while being easily transportable with supplied carrying case. Having a strong magnetic adhesion enables you to drill with precision and peace of mind on site.
- •Simple to use coolant system ensures that the workpiece stays cool while drilling
- •Textured, Tri-spoke spindle handle gives you ultimate control when lowering the drill
- •Ultra-smooth dovetail slides offer smooth and precise operation
- •Coolant bottle with quick push fit tube connection included for long cutter life and smooth drilling
- •With 2860 lbs of holding force, this machine isn't moving an inch
- •Backed by a 3-year warranty and friendly US-based customer service team
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Scale Level (58AAA231)
- RIDGID Flare Tool, 3/4 In (E-47)
- CRAFTSMAN Sockets, 3PC Wheel Socket Set (CMMT98282)
- BOSCH Pilot Bearing Puller With 3/4" Reach (1170)
- EVOLUTION 1-1/8" Magnetic Drill Press (S28MAG)
- MILWAUKEE TOOL Electromagnetic Drill 1-5/8", 5", 13A (4272-21 / 6117-31)
- HOLEMAKER TECHNOLOGY HMT V125T Versadrive Magnetic Drill Pro Kit 110 Volt USA (850125-P-110US)
- WALTER SURFACE TECHNOLOGIES Icecut 300 Mag. Drilling Unit (39D300)
- WALTER SURFACE TECHNOLOGIES Icecut 200 Permanent Base Mag Drill Unit (39D201)
- MILWAUKEE TOOL M18 FUEL 1-1/2" Magnetic Drill Kit (2787-22HD)
- FEIN Magnetic Drill Set, 120V (JME Shortslugger II)
- Evolution Power Drills