Shop All Annular Cutters
Evolution
1-5/16" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included
Mfr # CC131
Zoro # G605675167
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pilot Pin
- Material M2AL Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Evolution
- MFR # CC131
- Zoro # G605675167
- UPC # 849713028419
- Country of Origin China
- Category Annular Cutters
Details
Item | Annular HSS Cutter |
Includes | Pilot Pin |
Material | M2AL Steel |
Description
Evolution offers a full range of annular cutters, for use with magnetic drills. Annular cutters save time and energy when compared to twist drills. By only cutting the periphery of the hole, annular cutters produce a reamed, finished, burr-free hole.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 200 T BKA)
- WESTWARD Rolling Head Pry Bar, 12 In, 7/16 In Dia (3APX7)
- CENTURY DRILL & TOOL Cobalt Drill Bit 29Pc Pod Set Pro Grade U.S.A. 1/16" To 1/2" By 64Ths (26529)
- CMT Flush & V-Groove Bit, 1/2-Inch Shank, 1/2-Inch Minor Diameter (853.501.11)
- EVOLUTION 5/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC625L)
- EVOLUTION 6pc 2" Depth Annular TCT Mag Drill Cutter Set 11/16" To 1" (A-CT6SET-2)
- EVOLUTION 3/8" Diameter X 1/4" Depth Annular Cutter (EVOMC-3/8)
- EVOLUTION 1-1/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT106L)
- EVOLUTION 1-11/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC168L)
- EVOLUTION 5/8" Diameter X 1" Depth Annular HSS Cutter, Pilot Pin Included (CC625)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 3/4"x 1" (HMSU.3/4)
- Evolution Annular Cutters