Shop All Security Identification Supplies
This Product is Discontinued
Evolis Pebble 4
ID Card Printer Ribbon, Hologram Overlay (Discontinued)
Mfr # R4001
Zoro # G8181801
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Hologram Overlay
- For Use With Dualys 3 or Securion, Pebble 4
- Color Hologram
- Width (In.) 2 1/2 in
- Depth (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolis Pebble 4
- MFR # R4001
- Zoro # G8181801
- Country of Origin France
- Category Security Identification Supplies
Dimensions
Width (In.) | 2 1/2 in |
Depth (In.) | 4 in |
Height (In.) | 1 1/2 in |
Details
Item | ID Card Printer Ribbon |
Type | Hologram Overlay |
For Use With | Dualys 3 or Securion, Pebble 4 |
Color | Hologram |
Cards per Roll | 350 |
Accessory Type | ID Card Printer Ribbon |
Description
ID Card Printer Ribbon, Hologram Overlay, Card Per Roll 350, Height 1.5 In., Width 2.5 In., Depth 4 In., Hologram, For Use With Pebble 4, Dualys 3 or Securion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.