Shop All Security Identification Supplies
This Product is Discontinued
Evolis
Card Printer, Evolis, USB and Ethernet (Discontinued)
Mfr # PM1H0000RS
Zoro # G7470206
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 36J114
- Type Evolis
- Height 9 3/4 in
- Connection USB and Ethernet
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolis
- MFR # PM1H0000RS
- Zoro # G7470206
- Country of Origin France
- Category Security Identification Supplies
Dimensions
Height | 9 3/4 in |
Width | 15 in |
Depth | 8 1/16 in |
Details
Item | Card Printer |
For Use With | 36J114 |
Type | Evolis |
Connection | USB and Ethernet |
Color | Red |
Includes | Drivers, Power Supply, Software, USB |
Font | Multiple |
Print Speed | 190 Cards Per Hour |
Resolution | 300 dpi |
Print Mode | Dye Sublimation |
Card Format | CR80 |
Card Type | 10 to 40 mil |
Card Thickness | 10 mil to 40 mil |
Voltage | 100 to 240V AC |
Card Loading Mode | 100 Card Hopper |
Barcodes | Yes |
Supported Barcode Symbologies | Code 128, Interleaved 2 of 5, Code 39, EAN-8 |
Description
Card Printer, Evolis, Print Speed 190 Cards Per Hour, Resolution 300 DPI, Card Loading Mode 100 Card Hopper, Card Type 10mil To 40mil, Card Format CR80, Card Thickness 10mil To 40mil, Connection USB & Ethernet, Barcodes Yes, Font Multiple, Height 9.72 In., Width 15 In., Depth 8.07 In., Voltage 100-240 VAC, Print Mode Dye Sub, Red, For Use With 36J114, Includes Software, Drivers, USB & Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.