Shop All Security Identification Supplies
This Product is Discontinued
Evolis
Card Printer, Evolis, USB And Ethernet (Discontinued)
Mfr # PM1H0000RD
Zoro # G8393935
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With R6F003AAA
- Height 9 3/4 in
- Type Evolis
- Connection USB and Ethernet
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evolis
- MFR # PM1H0000RD
- Zoro # G8393935
- Country of Origin France
- Category Security Identification Supplies
Dimensions
Height | 9 3/4 in |
Width | 16 in |
Depth | 8 1/16 in |
Details
Item | Card Printer |
For Use With | R6F003AAA |
Type | Evolis |
Connection | USB and Ethernet |
Color | Red |
Includes | Drivers, Power Supply, Software, USB |
Card Format | CR80 |
Font | Multiple |
Card Type | 10 to 40 mil |
Card Thickness | 10 mil to 40 mil |
Print Mode | Dye Sublimation |
Print Speed | 191 Cards Per Hour |
Voltage | 100 to 240V AC |
Barcodes | Yes |
Resolution | 300 dpi |
Card Loading Mode | 101 Card Hopper |
Supported Barcode Symbologies | EAN-8, Code 39, Interleaved 2 of 5, Code 128 |
Description
Card Printer, Evolis, Print Speed 191 Cards Per Hour, Resolution 300 DPICard Loading Mode 101 Card Hopper, Card Type 10mil To 40mil, Card Format CR80, Card Thickness 10mil To 40mil, Connection USB & Ethernet, Barcodes Yes, Font Multiple, Height 9.72 In., Width 16 In., Depth 8.07 In., Voltage 100-240 VAC, Print Mode Dye Sub, Red, For Use With Mfr. No. R6F003AAA, Includes Software, Drivers, USB & Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.