Shop All Toilet Seats
Evogen
Toilet Seat Cover Dispenser, Plastic
Mfr # EVNT1-W
Zoro # G8614129
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Smooth
- Dispenser Mounting Wall
- Fold Type 1/2 Fold
- Dispenser Color White
- ADA Compliance Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evogen
- MFR # EVNT1-W
- Zoro # G8614129
- Country of Origin United States
- Category Toilet Seats
Dimensions
Dispenser Width | 16 1/8 in |
Dispenser Height | 12 in |
Dispenser Depth | 2 in |
Details
Item | Toilet Seat Cover Dispenser |
Finish | Smooth |
Dispenser Mounting | Wall |
Fold Type | 1/2 Fold |
Dispenser Color | White |
ADA Compliance | Yes |
Dispenser Product Grouping | Toilet Seat Cover Dispenser |
Dispenser Capacity | (100) Seat Covers |
Compatible Mfg. Model Number | EVNT-3000 |
Product Series | Evogen |
Dispenser Material | Plastic |
Description
Toilet Seat Cover Dispenser, Fold Type 1/2 Fold, (100) Seat Covers, White, Plastic, Dispenser Height 12 in, Dispenser Width 16 1/8 in, Dispenser Depth 2 in, Product Series Evogen, Finish Smooth, Dispenser Mounting Wall, ADA Compliance Yes, Compatible Grainger Part Number 55VP83, Compatible Mfg. Model Number EVNT-3000, Toilet Seat Cover Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEARBORN P-Trap, 1.5, Threaded Adapter Bagged (P9704BG)
- ZSI Beta Clamp, Standard Series, 2 In Pipe (S7038S)
- B & K/MUELLER INDS(IMPORT) 1/4 Galv Tee (510-601HN)
- HEIL QUAKER /ICP 1186721 24V Reversing Valve Coil (1186721)
- KOHLER Persuade Comfort Height Elongated, Vitreous China, Biscuit (4326-96)
- CHESTERFIELD LEATHER Round Soft Toilet Seat, Sky Blue (CH2669942)
- CHESTERFIELD 25EC-000 Toliet Round Sculpted Seat - White (CH32151)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR4100-001)
- MAYFAIR Toilet Seat Elng Open Wh (1955CT-000)
- MAYFAIR Toilet Seat Elong Wd Wht (164SLOW-000)
- BRONDELL CleanSpa Easy Hand Held Bidet (CSE-37)
- Evogen Toilet Seats