Shop All Feminine Product Dispensers
This Product is Discontinued
Evogen
Sanitary Napkin/Tampon Dispenser, SS (Discontinued)
Mfr # EV2SB-FREE
Zoro # G5244397
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 5.25 lb
- Color Silver
- Construction Metal
- Material Stainless Steel
- Height 17 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evogen
- MFR # EV2SB-FREE
- Zoro # G5244397
- UPC # 075289522055
- Country of Origin China
- Category Feminine Product Dispensers
Dimensions
Size | 5.25 lb |
Height | 17 1/4 in |
Length | 10 3/4 in |
Width | 6 1/2 in |
Overall Height | 17 1/4 in |
Overall Width | 10 3/4 in |
Overall Depth | 6 1/2 in |
Details
Item | Sanitary Napkin and Tampon Dispenser |
Color | Silver |
Construction | Metal |
Material | Stainless Steel |
Dispenses | Sanitary Napkin/Tampon |
Capacity | 8 Napkins, 12 Tampons |
Type | Coin Free |
Finish | Powder Coated |
Product Type | Sanitary Napkin or Tampon Dispenser |
Tampon Capacity | 12 |
Operation Type | Coin Free |
Sanitary Napkin Capacity | 8 |
Description
Sanitary Napkin and Tampon Dispenser, Color Silver, Operation Type Coin Free, Material Stainless Steel, Finish Powder Coated, Sanitary Napkin Capacity 8, Includes Not Applicable, Tampon Capacity 12, Overall Height 17 1/4 in, Overall Width 10 3/4 in, Overall Depth 6 1/2 in, Product Type Sanitary Napkin or Tampon Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.