Shop All Feminine Product Dispensers
Evogen
Sanitary Napkin/Tampon Dispenser, SS
Mfr # EV1SS-FREE
Zoro # G5187283
original price:
$778.99
6% off
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 29 lb
- Color Silver
- Construction Stainless Steel
- Material Stainless Steel
- Includes 9 Volt Battery, Coin Box Lock and Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Evogen
- MFR # EV1SS-FREE
- Zoro # G5187283
- UPC # 075289522024
- Country of Origin China
- Category Feminine Product Dispensers
Dimensions
Size | 29 lb |
Height | 26 in |
Length | 14 in |
Width | 5 5/8 in |
Overall Depth | 5 5/8 in |
Overall Height | 26 in |
Overall Width | 14 in |
Details
Item | Sanitary Napkin and Tampon Dispenser |
Color | Silver |
Construction | Stainless Steel |
Material | Stainless Steel |
Includes | 9 Volt Battery, Coin Box Lock and Key |
Dispenses | Sanitary Napkin/Tampon |
Capacity | 14 Napkins, 22 Tampons |
Type | Coin Free |
Finish | Unfinished |
Product Type | Sanitary Napkin and Tampon Dispenser |
Operation Type | Coin Free |
Tampon Capacity | 22 |
Sanitary Napkin Capacity | 14 |
Description
Sanitary Napkin and Tampon Dispenser, Color Silver, Operation Type Coin Free, Material Stainless Steel, Finish Unfinished, Sanitary Napkin Capacity 14, Includes 9 Volt Battery, Coin Box Lock and Key, Tampon Capacity 22, Overall Height 26 in, Overall Width 14 in, Overall Depth 5 5/8 in, Product Type Sanitary Napkin and Tampon Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Handbook, First Aid, English (71401)
- DICK MEDICAL SUPPLY Strap, Maroon, 6 ft. L x 2-1/2" W x 3" H (11162 MA)
- TYLENOL Tylenol Go Pack Clear Plastic 6 Count, PK72 (044406)
- CREST HEALTHCARE CleanCord, Red Plastic Cord, 500 ft. Roll (115668)
- EVOGEN No-Touch Dual Menstrual Care Dispenser (EVNT3-SS)
- EVOGEN Sanitary Napkin/Tampon Dispenser, Metal (EV1-25)
- EVOGEN Sanitary Napkin/Tampon Dispenser, White (EVNT3-W)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-25)
- EVOGEN No-Touch Compact Dual Menstrual Care Dis (EVNT4)
- EVOGEN Sanitary Napkin/Tampon Dispenser, Metal (EV1-FREE)
- FROST Double Sanitary Napkin, Tampon Vendor, White, Free (608-1)
- Evogen Feminine Products