Shop All Feminine Product Dispensers
This Product is Discontinued
Evogen
Sanitary Napkin/Tampon Dispenser, Metal (Discontinued)
Mfr # EV2-FREE
Zoro # G5265902
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 15.25 lb
- Color White
- Construction Metal
- Material Metal
- Height 17 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evogen
- MFR # EV2-FREE
- Zoro # G5265902
- UPC # 075289522048
- Country of Origin China
- Category Feminine Product Dispensers
Dimensions
Size | 15.25 lb |
Height | 17 1/4 in |
Length | 10 3/4 in |
Width | 6 1/2 in |
Overall Depth | 6 1/2 in |
Overall Height | 17 1/4 in |
Overall Width | 10 3/4 in |
Details
Item | Sanitary Napkin and Tampon Dispenser |
Color | White |
Construction | Metal |
Material | Metal |
Dispenses | Sanitary Napkin/Tampon |
Finish | Powder Coated |
Capacity | 8 Napkins, 12 Tampons |
Type | Coin Free |
Product Type | Sanitary Napkin or Tampon Dispenser |
Operation Type | Coin Free |
Sanitary Napkin Capacity | 8 |
Tampon Capacity | 12 |
Description
Sanitary Napkin and Tampon Dispenser, Color White, Operation Type Coin Free, Material Metal, Finish Powder Coated, Sanitary Napkin Capacity 8, Includes Not Applicable, Tampon Capacity 12, Overall Height 17 1/4 in, Overall Width 10 3/4 in, Overall Depth 6 1/2 in, Product Type Sanitary Napkin or Tampon Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.