Shop All Feminine Product Dispensers
Evogen
Sanitary Napkin/Tampon Dispenser, Metal
Mfr # EV1-25
Zoro # G5234789
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 26 lb
- Color White
- Construction Metal
- Includes 9 Volt Battery, Coin Box Lock and Key
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evogen
- MFR # EV1-25
- Zoro # G5234789
- UPC # 075289522017
- Country of Origin China
- Category Feminine Product Dispensers
Dimensions
Size | 26 lb |
Height | 26 in |
Length | 14 in |
Width | 5 5/8 in |
Overall Width | 14 in |
Overall Depth | 5 5/8 in |
Overall Height | 26 in |
Details
Item | Sanitary Napkin and Tampon Dispenser |
Color | White |
Construction | Metal |
Includes | 9 Volt Battery, Coin Box Lock and Key |
Material | Stainless Steel |
Dispenses | Sanitary Napkin/Tampon |
Type | 25 Cent |
Finish | Enamel |
Capacity | 14 Napkins, 22 Tampons |
Product Type | Sanitary Napkin and Tampon Dispenser |
Operation Type | Single Coin |
Sanitary Napkin Capacity | 14 |
Tampon Capacity | 22 |
Description
Sanitary Napkin and Tampon Dispenser, Color White, Operation Type Single Coin, Material Stainless Steel, Finish Enamel, Sanitary Napkin Capacity 14, Includes 9 Volt Battery, Coin Box Lock and Key, Tampon Capacity 22, Overall Height 26 in, Overall Width 14 in, Overall Depth 5 5/8 in, Product Type Sanitary Napkin and Tampon Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Glucose Test Solution, Blood Sample (MS-76016)
- MOBILEAID All-Terrain Roll-Anywhere Trauma First Aid Cart (33561)
- R&B WIRE PRODUCTS Three Panel Stationary Privacy Screen with Antimicrobial Blue Vinyl Panels (PSS-3/AML/PB)
- FIRST AID ONLY Dressing, Sterile, No, Unitized (3-990)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-25)
- EVOGEN Sanitary Napkin/Tampon Dispenser, Metal (EV1-FREE)
- EVOGEN No-Touch Compact Dual Menstrual Care Dis (EVNT4)
- EVOGEN No-Touch Dual Menstrual Care Dispenser (EVNT3-SS)
- EVOGEN Sanitary Napkin/Tampon Dispenser, White (EVNT3-W)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-FREE)
- GEORGIA-PACIFIC Bucket Dispenser, Man, 135 Wipes, 54026, PK2 (54026)
- Evogen Feminine Products