Shop All EV Charging Stations & Accessories
Evocharge
iEVSE, Single Port Wall, 25 ft
Mfr # EVC3AB0B2E1A1
Zoro # G607710569
product price: $1,167.68
/ea
Free Shipping & Returns
$1,167.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric vehicles made in North America
- Voltage 208-240
- Amps 32A
- Cable Length 25 ft
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evocharge
- MFR # EVC3AB0B2E1A1
- Zoro # G607710569
- UPC # 64222042828
- Country of Origin Taiwan, Province of China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 25 ft |
Height | 11 |
Width | 15 |
Length | 16 |
Details
Item | Electric Vehicle Charger |
For Use With | Electric vehicles made in North America |
Voltage | 208-240 |
Amps | 32A |
Enclosure Rating | NEMA 4 |
Output Power | 7.68 kW |
Includes | All mounting hardware |
Standards | Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA |
Weight | 16 |
Level | Level 2 |
Connector Type | SAE J1772 |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Description
Easily manage your charging stations and network with iEVSE, EvoCharges WiFi electric vehicle EV charging station With true OCPP and WiFi connectivity, you choose the thirdparty network service provider for your EV charging station or connect to your own WiFiwhichever works for yougiving you control and access to charging capabilitiesLEVEL 2 iEVSE HOME CHARGER FEATURESTrue Open Charge Point Protocol OCPP compliant means you can select a network providerWiFi or 4GLTE enabled to connect your stations to your local utility company and network provider to monitor chargingIncludes Local Load Management for managing the electrical load to all receiving EVsRFID card reader enabled to control payment and charging accessUniversal SAE J1772 charger works with all EVs and PHEVs Tesla with adapterRapid 7277kW output charge up to 8x faster than with a standard Level 1 chargerNEMA 4 rated for indoor and outdoor use and protection from the elements and temperature range 22 F to 122 FSafety certified as ULcUL listedElectrical 240V required and NEMA 650 Plug for power supply connectionRated for indoor and outdoor useCONFIGURABLE OPTIONSOptional 22 or 30foot charging cable with EvoReelOptional cable management RetractorEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes charging unit, installation instructions, bracket and all nuts, bolts, screws needed for installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5-7/16 x 11-7/8 in. (PA2391)
- VELVAC Nylon Tubing 3/16"Od X 100' Black (020066)
- SPEEDAIRE Tire Inflator, 1/4 In, Chrome (22YL02)
- GATES Fuel Injection Hose, Black, 3/8" Dia (27341)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE 4 ft Pedestal (EVC0402)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- BOSCH Bollard Base Cover, Black, 12.50"H, 14.00"W (EL-50650-BASE)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- Evocharge EV Charging Stations & Accessories