Shop All EV Charging Stations & Accessories
Evocharge
iEVSE, Single Port Pedestal with 22 ft EVOREEL
Mfr # EVC4AB0C1B1A3
Zoro # G707710544
product price: $3,182.68
/ea
Free Shipping & Returns
$3,182.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric vehicles made in North America
- Voltage 208-240
- Amps 24A
- Cable Length 22 ft EvoReel®
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evocharge
- MFR # EVC4AB0C1B1A3
- Zoro # G707710544
- UPC # 64222047397
- Country of Origin Taiwan, Province of China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 22 ft EvoReel® |
Height | 12 |
Width | 15 |
Length | 74 |
Details
Item | Electric Vehicle Charger |
For Use With | Electric vehicles made in North America |
Voltage | 208-240 |
Amps | 24A |
Enclosure Rating | NEMA 4 |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Level | Level 2 |
Connector Type | SAE J1772 |
Includes | All mounting hardware |
Standards | Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA ; EVOREEL: ETL/cETL |
Output Power | 5.76 kW |
Weight | 72 |
Description
Easily manage your charging stations and network with iEVSE, EvoCharges WiFi electric vehicle EV charging station With true OCPP and WiFi connectivity, you choose the thirdparty network service provider for your EV charging station or connect to your own WiFiwhichever works for yougiving you control and access to charging capabilitiesThe EvoReel is the ultimate in cable management EvoReel can be installed on the wall, overhead on the ceiling or on a pedestal, keeping your cord off the ground and out of your way, improving convenience, safety, cleanliness and efficiency within your spaceOur EV charger pedestals can be installed wherever works best for you Perfect for garages, parking lots, along curbside parking, and moreLEVEL 2 COMMERCIAL IEVSE CHARGERTrue Open Charge Point Protocol OCPP compliant charging station means you can select a nonproprietary network providerWiFienabled EV charging station allows you to connect to the local utility company and network provider to monitor chargingIncludes Local Load Management for managing the electrical load to all receiving EVsUniversal SAE J1772 charger works with all EVs and PHEVs Tesla with adapterRapid 7277kW output charge up to 8x faster than with a standard Level 1 chargerNEMA 4 rated for indoor and outdoor use and protection from the elements and temperature range 22 F to 122 FSafety certified as ULcUL listedElectrical 240V hardwire power supply requiredLED indicator display directly on the EV charging station to view current output and WiFi statusEVOREEL DESIGNED TO WORK WITH EVOCHARGE CHARGING STATIONS ONLYMaximum 24A when connected to EvoCharge Charging StationAdjustable stop point 8 ft minimum off of 22ft EvoReelNEMA 4 rated for indoor and outdoor usecETLus certified for safe operationPEDESTALDesigned to allow for cable management mountingAnodized aluminum wont rust and will handle extreme weatherSafely secured into concreteSmall footprint saves space and keeps walkways clearMount the charger to the height of your choice on the pedestalEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes charging unit, retractor, 6foot pedestal, installation instructions, and all brackets, nuts, bolts, screws, anchors needed for installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Ignition Point File, W123C (W123C)
- BUYERS PRODUCTS 14x16x36 Inch Black Steel Truck Box With Stainless Steel Door (1703705)
- SMARTWASHER Parts Washer, 25g Tank (14145)
- PERFORMANCE TOOL 4Wd Spindle Nut Wrench, W83010 (W83010)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE 4 ft Pedestal (EVC0402)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- AC WORKS EV Charging Adapter NEMA 6-50P Welder Plug to 50A EV Adapter for Tesla (EV650MS)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- Evocharge Automotive Battery Equipment