Shop All EV Charging Stations & Accessories
Evocharge
iEVSE Plus, Single Port Wall with Retractor
Mfr # EVC3AC0B1A1A1
Zoro # G807710550
product price: $2,264.74
/ea
Free Shipping & Returns
$2,264.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric vehicles made in North America
- Voltage 208-240
- Amps 32A
- Cable Length 25 ft
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evocharge
- MFR # EVC3AC0B1A1A1
- Zoro # G807710550
- UPC # 64222043702
- Country of Origin Taiwan, Province of China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 25 ft |
Height | 17 |
Width | 15 |
Length | 16 |
Details
Item | Electric Vehicle Charger |
For Use With | Electric vehicles made in North America |
Voltage | 208-240 |
Amps | 32A |
Enclosure Rating | NEMA 4 |
Output Power | 7.68 kW |
Includes | All mounting hardware |
Weight | 24 |
Connector Type | SAE J1772 |
Standards | Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA |
Level | Level 2 |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Description
Perfect for managing multiple RFID EV charging stations through your choice of thirdparty network service providers, EvoCharge iEVSE Plus lets you control and manage your chargers from any smart device and network provider Whats more You can easily implement a fee for service with RFID card reader capability Manage all your commercial EVSEs through one networkThe EvoCharge Electric Vehicle EV Cable Retractor keeps your charging cable supported, overhead and out of the way With simple installation options, the EV Cable Retractor uses a springloaded tether to suspend and store the cord LEVEL 2 IEVSE PLUS CHARGER FEATURESTrue Open Charge Point Protocol OCPP compliant means you can select a network providerWiFi or 4GLTE enabled to connect your stations to your local utility company and network provider to monitor chargingIncludes Local Load Management for managing the electrical load to all receiving EVsRFID card reader enabled to control payment and charging accessUniversal SAE J1772 charger works with all EVs and PHEVs Tesla with adapterRapid 7277kW output charge up to 8x faster than with a standard Level 1 chargerNEMA 4 rated for indoor and outdoor use and protection from the elements and temperature range 22 F to 122 FSafety certified as ULcUL listedElectrical 240V hardwire power supply requiredLED indicator display to view current output and WiFi statusRETRACTORSpring cables loaded tether allows convenient storageReduces cable wearEliminates tangled cablesEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes charging unit, retractor, installation instructions and all brackets, nuts, bolts, screws needed for installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY SPRING TOOL EATON TRUCK (LT895)
- BUYERS PRODUCTS Single Oval Black Powder-Coated DOT Light Bracket (LB1)
- LUXOR Luxor E Series Two Shelf Utility Cart (LUXEC11)
- SEA-DOG Smart Dual Battery Isolator (422790-1)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE 4 ft Pedestal (EVC0402)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- LECTRON EV Charging Station, V-Box, 48 Amp, Level 2, 240V, NEMA 14-50 Plug/Hardwired, for J1772 EVs (EV-Charger48A-J1772)
- BOSCH Electric Vehicle Charging Station, Gray (EL-50650-GNT-B)
- Evocharge Automotive Battery Equipment