Shop All EV Charging Stations & Accessories
Evocharge
iEVSE Plus, Single Port Pedestal with Retractor
Mfr # EVC3AC0B1A1A4
Zoro # G807710536
product price: $3,099.74
/ea
Free Shipping & Returns
$3,099.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric vehicles made in North America
- Voltage 208-240
- Amps 32A
- Cable Length 25 ft
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evocharge
- MFR # EVC3AC0B1A1A4
- Zoro # G807710536
- UPC # 64222047465
- Country of Origin Taiwan, Province of China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 25 ft |
Height | 17 |
Width | 15 |
Length | 98 |
Details
Item | Electric Vehicle Charger |
For Use With | Electric vehicles made in North America |
Voltage | 208-240 |
Amps | 32A |
Enclosure Rating | NEMA 4 |
Standards | Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA |
Connector Type | SAE J1772 |
Weight | 55 |
Level | Level 2 |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Includes | All mounting hardware |
Output Power | 7.68 kW |
Description
Perfect for managing multiple RFID EV charging stations through your choice of thirdparty network service providers, EvoCharge iEVSE Plus lets you control and manage your chargers from any smart device and network provider Whats more You can easily implement a fee for service with RFID card reader capability Manage all your commercial EVSEs through one networkThe EvoCharge Electric Vehicle EV Cable Retractor keeps your charging cable supported, overhead and out of the way With simple installation options, the EV Cable Retractor uses a springloaded tether to suspend and store the cord Our EV charger pedestals can be installed wherever works best for you Perfect for garages, parking lots, along curbside parking, and moreLEVEL 2 IEVSE PLUS CHARGER FEATURESTrue Open Charge Point Protocol OCPP compliant means you can select a network providerWiFi or 4GLTE enabled to connect your stations to your local utility company and network provider to monitor chargingIncludes Local Load Management for managing the electrical load to all receiving EVsRFID card reader enabled to control payment and charging accessUniversal SAE J1772 charger works with all EVs and PHEVs Tesla with adapterRapid 7277kW output charge up to 8x faster than with a standard Level 1 chargerNEMA 4 rated for indoor and outdoor use and protection from the elements and temperature range 22 F to 122 FSafety certified as ULcUL listedElectrical 240V hardwire power supply requiredLED indicator display to view current output and WiFi statusRETRACTORSpring cables loaded tether allows convenient storageReduces cable wearEliminates tangled PEDESTALDesigned to allow for cable management mountingAnodized aluminum wont rust and will handle extreme weatherSafely secured into concreteM19Small footprint saves space and keeps walkways clearMount the charger to the height of your choice on the pedestalEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes charging unit, retractor, 8foot pedestal, installation instructions, and all brackets, nuts, bolts, screws, anchors needed for installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEMITSU Idemitsu Type Tls-Lv Ws 1 Quart Atf Ws Q Tls-Lv, 30040096-75000C020 (30040096-75000C020)
- CARTER FUEL PUMPS Elec Fuel Pump, P4389 (P4389)
- TYC Headlight Assembly 2001-2002 Subaru Forester 2.5L, 20-6462-00 (20-6462-00)
- DODGE Vsc Mounted Ball Bearings & Inserts, F4B-VSC-100 (F4B-VSC-100)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE 4 ft Pedestal (EVC0402)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- BOSCH DC Fast Charger, 480V, 13.1 ft Cable L (EV3000)
- Evocharge EV Charging Stations & Accessories