Shop All EV Charging Stations & Accessories
Evocharge
iEVSE Plus No Cable Mgmt Wall Mounted w 25' Cable, Open Network
Mfr # EVC3AC0B1E1A1
Zoro # G307710562
product price: $1,789.74
/ea
Free Shipping & Returns
$1,789.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric vehicles made in North America
- Voltage 208-240
- Amps 24A
- Cable Length 25 ft
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evocharge
- MFR # EVC3AC0B1E1A1
- Zoro # G307710562
- UPC # 64222042842
- Country of Origin Taiwan, Province of China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 25 ft |
Height | 11 |
Width | 15 |
Length | 16 |
Details
Item | Electric Vehicle Charger |
For Use With | Electric vehicles made in North America |
Voltage | 208-240 |
Amps | 24A |
Enclosure Rating | NEMA 4 |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Weight | 16 |
Standards | Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA ; EVOREEL: ETL/cETL |
Level | Level 2 |
Output Power | 5.76 kW |
Includes | All mounting hardware |
Connector Type | SAE J1772 |
Description
Perfect for managing multiple RFID EV charging stations through your choice of thirdparty network service providers, EvoCharge iEVSE Plus lets you control and manage your chargers from any smart device and network provider Whats more You can easily implement a fee for service with RFID card reader capability Manage all your commercial EVSEs through one networkLEVEL 2 IEVSE PLUS CHARGER FEATURESTrue Open Charge Point Protocol OCPP compliant means you can select a network providerWiFi or 4GLTE enabled to connect your stations to your local utility company and network provider to monitor chargingIncludes Local Load Management for managing the electrical load to all receiving EVsRFID card reader enabled to control payment and charging accessUniversal SAE J1772 charger works with all EVs and PHEVs Tesla with adapterRapid 7277kW output charge up to 8x faster than with a standard Level 1 chargerNEMA 4 rated for indoor and outdoor use and protection from the elements and temperature range 22 F to 122 FSafety certified as ULcUL listedElectrical 240V hardwire power supply requiredLED indicator display to view current output and WiFi statusCONFIGURABLE OPTIONSOptional 22 or 30foot charging cable with EvoReelOptional cable management RetractorEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes charging unit, installation instructions, bracket and all nuts, bolts, screws needed for installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-LINE U.S. made Safe-T-Line® XD Soft Shackles in "SAFETY ORANGE" (PAIR) (4X4 VEHICLE RECOVERY) (SOSH7162)
- BROK Ball, Atv, Lawn & Garden 1 7/8" X 5/8 X 1 3/4" 2000# (15939)
- WEATHER GUARD EXTENSION FOR 237 CONDUIT BOX (238)
- WIX FILTERS Air Filter, 42286 (42286)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE 4 ft Pedestal (EVC0402)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- BREEZ-EV EV Charger Pedestal Anchor Kit, 10" D, 3"W (EVC-L2-ACC-ANCHOR KIT WET)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- Evocharge EV Charging Stations & Accessories