Shop All EV Charging Stations & Accessories
Evocharge
iEVSE Home 18 ft Cable
Mfr # EVC3ABCA2E1A1
Zoro # G007710565
product price: $695.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$695.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric vehicles made in North America
- Voltage 208-240
- Amps 32A
- Cable Length 18 ft
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evocharge
- MFR # EVC3ABCA2E1A1
- Zoro # G007710565
- UPC # 64222055040
- Country of Origin Taiwan, Province of China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 18 ft |
Height | 11 |
Width | 15 |
Length | 16 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electric Vehicle Charger |
For Use With | Electric vehicles made in North America |
Voltage | 208-240 |
Amps | 32A |
Enclosure Rating | NEMA 4 |
Output Power | 7.68 kW |
Level | Level 2 |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Weight | 14 |
Connector Type | SAE J1772 |
Includes | All mounting hardware |
Standards | Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA |
Description
Easily manage your charging with iEVSE Home, EvoCharges smart electric vehicle EV home charger With WiFi connectivity and a userfriendly app, you can take control of your stations charging capabilitiesLEVEL 2 IEVSE HOME SMART EV CHARGER FEATURESCharge up to 8X faster than the standard car chargerMobile App for simple management of charging times and status, tracking usage and moreConnect to 24Ghz home WiFi for smart home connectivity18 ft and 25 ft charging cable lengths optionsSafely charge with ULcUL listingEasy installation mounting bracketNEMA 4 rated for indoor or outdoor useNEMA 650 plug for simple plug and charge installation with a 240V outletWorks with all EVs sold in North America including Tesla with J1772 connectorCONFIGURABLE OPTIONSOptional 22 or 30foot charging cable with EvoReelOptional cable management RetractorEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes charging unit, installation instructions, app setup guide, bracket and all nuts, bolts, screws needed for installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Filter #Wix 33361 (33361)
- BAJA DESIGNS XL, Single Rock Guard Kit, Amber (668004)
- STRONG ARM Universal Lift Support, 4671 (4671)
- ECCO Strobe Light, 6 LED, Clear Lens (ED9040W)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- EVOCHARGE 4 ft Pedestal (EVC0402)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- AC WORKS EV Charging Adapter NEMA 6-50P Welder Plug to 50A EV Adapter for Tesla (EV650MS)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- LECTRON EV Charger Nozzle Holster Dock, for J1772 Connector (J1772DockBKNUSA)
- Evocharge EV Charging Stations & Accessories