Shop All EV Charging Stations & Accessories
Evocharge
EVSE with 22 ft EVOREEL
Mfr # EVC4AA0C2B1A1
Zoro # G007710558
product price: $1,963.74
/ea
Free Shipping & Returns
$1,963.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric vehicles made in North America
- Voltage 208-240
- Amps 24A
- Cable Length 22 ft EvoReel®
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evocharge
- MFR # EVC4AA0C2B1A1
- Zoro # G007710558
- UPC # 64222047359
- Country of Origin Taiwan, Province of China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 22 ft EvoReel® |
Height | 12 |
Width | 15 |
Length | 26 |
Details
Item | Electric Vehicle Charger |
For Use With | Electric vehicles made in North America |
Voltage | 208-240 |
Amps | 24A |
Enclosure Rating | NEMA 4 |
Connector Type | SAE J1772 |
Weight | 48 |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Includes | All mounting hardware |
Output Power | 5.76 kW |
Standards | Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA ; EVOREEL: ETL/cETL |
Level | Level 2 |
Description
EvoCharges standard commercial Level 2 EVSE charger offers nonnetworked power for virtually all electric vehicles EV and Plugin Hybrid Electric Vehicles PHEV With a simple interface and no activation required, the EvoCharge Level 2 commercial EV charger can be plugged into a 240v outlet or hardwired by a professional electricianThe EvoReel is the ultimate in cable management EvoReel can be installed on the wall, overhead on the ceiling or on a pedestal, keeping your cord off the ground and out of your way, improving convenience, safety, cleanliness and efficiency within your spaceLEVEL 2 EVSE CHARGING STATION FEATURESSlim, compact modern designCharges up to 8x faster than the standard car chargerUniversal J1772 charger works with all plugin EVs including Tesla with an adapterEasy installation mounting bracketSafety certified as ULcUL listedElectrical 240V required and NEMA 650 Plug for power supply connectionRated for indoor and outdoor useEVOREEL FEATURES DESIGNED TO WORK WITH EVOCHARGE CHARGING STATIONS ONLYMaximum 24A when connected to EvoCharge Charging StationFlexible and convenient mounting options with integrated bracket wall, ceiling or pedestalNEMA 4 rated for indoor and outdoor usecETLus certified for safe operationEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes charging station, EvoReel, installation instructions, and all brackets, nuts, bolts, screws, anchors needed for installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-29/32 x 2-9/32 x 6-29/32In (BF7802)
- AFTERMARKET LED884 Magnetic Roof Mount Warning Light Beacon Amber 360 Strobe (ELJ50-0365)
- JJ KELLER Detailed Vehicle Inspection Report, PK250 (3680)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 25 A (CBC-25)
- EVOCHARGE 4 ft Pedestal (EVC0402)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- Evocharge Automotive Battery Equipment