Shop All EV Charging Stations & Accessories
Evocharge
EVSE, Single Port Wall with Retractor
Mfr # EVC3AA0B2A1A1
Zoro # G707710568
product price: $1,138.74
/ea
Free Shipping & Returns
$1,138.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric vehicles made in North America
- Voltage 208-240
- Amps 32A
- Cable Length 25 ft
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evocharge
- MFR # EVC3AA0B2A1A1
- Zoro # G707710568
- UPC # 64222043665
- Country of Origin Taiwan, Province of China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 25 ft |
Height | 17 |
Width | 15 |
Length | 16 |
Details
Item | Electric Vehicle Charger |
For Use With | Electric vehicles made in North America |
Voltage | 208-240 |
Amps | 32A |
Enclosure Rating | NEMA 4 |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Level | Level 2 |
Standards | Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA |
Weight | 24 |
Output Power | 7.68 kW |
Connector Type | SAE J1772 |
Includes | All mounting hardware |
Description
EvoCharges standard commercial Level 2 EVSE charger offers nonnetworked power for virtually all electric vehicles EV and Plugin Hybrid Electric Vehicles PHEV With a simple interface and no activation required, the EvoCharge Level 2 commercial EV charger can be plugged into a 240v outlet or hardwired by a professional electricianThe EvoCharge Electric Vehicle EV Cable Retractor keeps your charging cable supported, overhead and out of the way With simple installation options, the EV Cable Retractor uses a springloaded tether to suspend and store the cord LEVEL 2 EVSE CHARGERSlim, compact modern designCharges up to 8x faster than the standard car chargerUniversal J1772 charger works with all plugin EVs including Tesla with an adapterEasy installation mounting bracketSafety certified as ULcUL listedElectrical 240V required and NEMA 650 Plug for power supply connectionRated for indoor and outdoor useRETRACTORSpringloaded tether allows convenient storageReduces cable wearEliminates tangled cablesEVERYTHING YOU NEED INCLUDED No need to purchase other items Includes charging unit, retractor, installation instructions and all brackets, nuts, bolts, screws needed for installationM14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Parfit Spin-On, Element, PFF50216 (PFF50216)
- VELVAC Repl. Coil For 320178 (320132)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60050)
- ASSOCIATED EQUIPMENT $CHARGER 6/12/24V AGM 280 AMP CRANKING (AE6006AGM)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- EVOCHARGE 4 ft Pedestal (EVC0402)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- BREEZ-EV EV Charger Cable (EVC-L2-CBL-48A-L1-1-25x8)
- Evocharge EV Charging Stations & Accessories