Shop All EV Charging Stations & Accessories
Evocharge
EVSE, Dual Port Pedestal with Retractors
Mfr # EVC3AA0B1A1B4
Zoro # G607710552
product price: $3,112.48
/ea
Free Shipping & Returns
$3,112.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric vehicles made in North America
- Voltage 208-240
- Amps 32A
- Cable Length 25 ft
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evocharge
- MFR # EVC3AA0B1A1B4
- Zoro # G607710552
- UPC # 64222047472
- Country of Origin Taiwan, Province of China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 25 ft |
Height | 17 |
Width | 15 |
Length | 98 |
Details
Item | Electric Vehicle Charger |
For Use With | Electric vehicles made in North America |
Voltage | 208-240 |
Amps | 32A |
Enclosure Rating | NEMA 4 |
Level | Level 2 |
Connector Type | SAE J1772 |
Includes | All mounting hardware |
Weight | 79 |
Standards | Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Output Power | 7.68 kW |
Description
EvoCharges standard commercial Level 2 EVSE charger offers nonnetworked power for virtually all electric vehicles EV and Plugin Hybrid Electric Vehicles PHEV With a simple interface and no activation requiredThe EvoCharge Electric Vehicle EV Cable Retractor keeps your charging cable supported, overhead and out of the way With simple installation options, the EV Cable Retractor uses a springloaded tether to suspend and store the cord Our EV charger pedestals can be installed wherever works best for you Perfect for garages, parking lots, along curbside parking, and moreLEVEL 2 EV CHARGER FEATURESUniversal SAE J1772 charger works with all EVs and PHEVs Tesla with adapterRapid 7277kW output charge up to 8x faster than with a standard Level 1 chargerNEMA 4 rated for indoor and outdoor use and protection from the elements and temperature range 22 F to 122 FSafety certified as ULcUL listedElectrical 240V hardwire power supply requiredRETRACTORSpring cables loaded tether allows convenient storageReduces cable wearEliminates tangled cablesPEDESTALDesigned to allow for cable management mountingAnodized aluminum wont rust and will handle extreme weatherSafely secured into concreteSmall footprint saves space and keeps walkways clearMount the charger to the height of your choice on the pedestalM20 No need to purchase other items Includes 2 charging units, 2 retractors, 8foot pedestal, installation instructions, and all brackets, nuts, bolts, screws, anchors needed for installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Chevrolet Chevy, 2006 Malibu 22L Starter (2006 MALIBU 2.2L STARTER)
- VP RACING FUELS VP Small Engine Fuel, 50:1 Mixed 94 Octane Ethanol Free QT (6235)
- WAI GLOBAL Voltage Regulators, D7014 (D7014)
- ZEROSTART Weatherproof Power Cord - Parallel Y-Cord, 120V 15A, 7'X 1' 2M X 305Mm (8608768)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- EVOCHARGE 4 ft Pedestal (EVC0402)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- LECTRON Tesla Charger Wall Mount and Cable Charger Holder, Black (TeslaCharMtBlkUSA)
- LEVITON ELECTRIC VEHICLE CHARGING KIT RD SWIVEL ASSEMBL FOR EVPED (EVPED-S)
- Evocharge EV Charging Stations & Accessories