Shop All EV Charging Stations & Accessories
Evocharge
EVSE, Dual Port Pedestal with 22 ft EVOREEL
Mfr # EVC4AA0C1B1B3
Zoro # G107710540
product price: $4,642.48
/ea
Free Shipping & Returns
$4,642.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Electric vehicles made in North America
- Voltage 208-240
- Amps 24A
- Cable Length 22 ft EvoReel®
- Enclosure Rating NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evocharge
- MFR # EVC4AA0C1B1B3
- Zoro # G107710540
- UPC # 64222047410
- Country of Origin Taiwan, Province of China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 22 ft EvoReel® |
Height | 12 |
Width | 15 |
Length | 74 |
Details
Item | Electric Vehicle Charger |
For Use With | Electric vehicles made in North America |
Voltage | 208-240 |
Amps | 24A |
Enclosure Rating | NEMA 4 |
Connector Type | SAE J1772 |
Weight | 118 |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Includes | All mounting hardware |
Output Power | 5.76 kW |
Standards | Charging Station: UL/cUL Listed; SAE J1772, UL 2594, UL 355, CSA ; EVOREEL: ETL/cETL |
Level | Level 2 |
Description
EvoCharges standard commercial Level 2 EVSE charger offers nonnetworked power for virtually all electric vehicles EV and Plugin Hybrid Electric Vehicles PHEV With a simple interface and no activation requiredThe EvoReel is the ultimate in cable management EvoReel can be installed on the wall, overhead on the ceiling or on a pedestal, keeping your cord off the ground and out of your way, improving convenience, safety, cleanliness and efficiency within your spaceOur EV charger pedestals can be installed wherever works best for you Perfect for garages, parking lots, along curbside parking, and moreLEVEL 2 EV CHARGER FEATURESMaximum 24A when connected to EvoReelUniversal SAE J1772 charger works with all EVs and PHEVs Tesla with adapterRapid 7277kW output charge up to 8x faster than with a standard Level 1 chargerNEMA 4 rated for indoor and outdoor use and protection from the elements and temperature range 22 F to 122 FSafety certified as ULcUL listedElectrical 240V hardwire power supply requiredEVOREELAdjustable stop point 8 ft minimum off of 22ft EvoReelNEMA 4 rated for indoor and outdoor usecETLus certified for safe operationPEDESTALDesigned to allow for cable management mountingAnodized aluminum wont rust and will handle extreme weatherSafely secured into concreteSmall footprint saves space and keeps walkways clearMount the charger to the height of your choice on the pedestalM11No need to purchase other items Includes two charging units, two EvoReels, 6foot pedestal, installation instructions, and all brackets, nuts, bolts, screws, anchors needed for installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass, Windshield 55" x37" x6" (A-F44623)
- TENG TOOLS 1/2" Drive All Steel Chain Style Oil Filter Removal Tool (9120)
- BALDWIN FILTERS Housing and Filter, 5-17/32 x 10-11/16 in (HSG3078)
- WIX FILTERS Cartridge Lube Filter, 24935 (24935)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- EVOCHARGE 4 ft Pedestal (EVC0402)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- BOSCH DC Fast Charger, 480V, 13.1 ft Cable L (EV3000)
- BOSCH Bollard Base Cover, Black, 12.50"H, 14.00"W (EL-50650-BASE)
- Evocharge EV Charging Stations & Accessories