Shop All EV Charging Stations & Accessories
Evocharge
EvoReel 22 ft Cable 3ft interconnect
Mfr # EVC0101
Zoro # G507710546
product price: $1,320.00
/ea
Free Shipping & Returns
$1,320.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With EvoCharge EV Chargers
- Voltage 208-240
- Amps 24A
- Cable Length 22 ft
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evocharge
- MFR # EVC0101
- Zoro # G507710546
- UPC # 64222048738
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 22 ft |
Height | 12 |
Width | 16 |
Length | 26 |
Details
Item | EvoReel® with Cable |
For Use With | EvoCharge EV Chargers |
Voltage | 208-240 |
Amps | 24A |
Output Power | 5.76 kW |
Weight | 33 |
Includes | All mounting hardware |
Level | Level 2 |
Operating Temp. Range | -22⁰F to 122⁰F (-30⁰C to 50⁰C) |
Connector Type | SAE J1772 |
Standards | ETL/cETL |
Description
The ultimate in cable management, EvoReel can be installed overhead on the ceiling or on a pedestal, keeping your cord off the ground and out of your way, improving convenience, safety, cleanliness and efficiency within your spaceEVOREEL IS DESIGNED TO WORK WITH EVOCHARGE LEVEL W CHARGING STATIONS ONLYMaximum 24A when connected to EvoCharge Charging Station22ft or 30ft retractable cable length optionsStandard 3 ft interconnection cable, optional 20 ftAdjustable stop point 22ft EvoReel 8ft min length off reel, 30ft EvoReel 16ft min length off reelFlexible and convenient mounting options with integrated bracket wall, ceiling or pedestalNEMA 4 rated for indoor and outdoor usecETLus certified for safe operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Reduction Pipe, 41989 (41989)
- LISLE BRAKE CALIPER BRUSH (LI13410)
- MOROSO SWITCH, BATTERY DISC, S/D (74102)
- BALDWIN FILTERS Lube Filter, Spin-On, 8-1/8" L, A Gasket (B40133)
- EVOCHARGE 4 ft Pedestal (EVC0402)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- BOSCH DC Fast Charger, 480V, 13.1 ft Cable L (EV3000)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- AC WORKS EV Charging Adapter NEMA 6-50P Welder Plug to 50A EV Adapter for Tesla (EV650MS)
- Evocharge EV Charging Stations & Accessories