Shop All EV Charging Stations & Accessories
Evocharge
4 ft Pedestal
Mfr # EVC0402
Zoro # G707710537
product price: $475.00
/ea
Free Shipping & Returns
$475.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Electric Vehicle Charging Stations
- Height 5
- Width 7
- Includes All mounting hardware
- Length 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evocharge
- MFR # EVC0402
- Zoro # G707710537
- UPC # 64222048776
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Height | 5 |
Width | 7 |
Length | 50 |
Details
Item | Ev Charger Mount Pedestal |
For Use With | Electric Vehicle Charging Stations |
Includes | All mounting hardware |
Weight | 18 |
Description
Create a convenient and safe charging area with pedestal mounting Our EV charger pedestals can be installed wherever works best for you Perfect for garages, parking lots, along curbside parking, and moreCHANNEL PEDESTALSAvailable in 4foot, 6foot and 8foot heightsDesigned to allow for cable management mountingAnodized aluminum wont rust and will handle extreme weatherSafely secured into concreteSmall footprint saves space and keeps walkways clearMount the charger to the height of your choice on the pedestal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 17-15/16 In (PT8305)
- CURT RV 7-Way Blade Connector Socket, 58220 (58220)
- POWEROPTIX Mini LED Bulb 1156 White 2/cd (102-811563)
- GROCO Bronze Pipe Nipple - 1" NPT (PN-1000)
- EVOCHARGE iEVSE Home 18 ft Cable (EVC3ABCA2E1A1)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- EVOCHARGE iEVSE Plus, Dual Port Pedestal with 22 ft EVOREEL (EVC4AC0C1B1B3)
- EVOCHARGE EVSE, Single Port Wall, 25 ft (EVC3AA0B2E1A1)
- SCHUMACHER ELECTRIC Automatic 120 V 16 amps Battery Charger (SA914)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- LECTRON Tesla Charger Wall Mount and Cable Charger Holder, Black (TeslaCharMtBlkUSA)
- Evocharge EV Charging Stations & Accessories