Evga

SuperNOVA 850 G5, 80 Plus Gold 850W, Fully Modular (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Computer Power Supplies

Key Features

  • Height 3.4"
  • Depth 5.9"
  • Width 5.9"
  • Product Type Power Supply
  • Output Power 850 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3.4"
Depth 5.9"
Width 5.9"

Details

Product Type Power Supply
Output Power 850 W

Description

SuperNOVA 850 G5, 80 Plus Gold 850W, Fully Modular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products