Shop All VGA Connectors & Cables
Evga Corporation
EVGA 903-W1-17BK-KR Gaming Mouse with 16000 DPI - Black
Mfr # 903-W1-17BK-KR
Zoro # G103915161
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evga Corporation
- MFR # 903-W1-17BK-KR
- Zoro # G103915161
- UPC # 843368066604
- Country of Origin China
- Category VGA Connectors & Cables
Description
Features
- Triple sensor (Pixart 3389 optical sensor + 2 LOD)
- 3-Dimension Array Tech
- Quick Responding Mechanism
- On the fly DPI + 5 Onboard profiles
- Ergonomic Design with Sniper Button
- 2M Braided cable
- 32-bit ARM M33
- 32-bit Arm Cortex-M33 core USB microprocessor, supporting a native 8000Hz report rate
- Full control and Customization with EVGA Unleash RGB Software
- Color: Black
- Main Sensor Sensor System: PIXART 3389 Optical Sensor
- Secondary Sensor Sensor System: Lift Off Distance Detection Sensor
- Third Sensor Sensor System: Lift Off Distance Detection Sensor
- Max DPI Sensor System: 16000
- Tracking Speed Sensor System: 400 ips
- Acceleration Sensor System: 50 g
- Weight System: Up to additional 25grams
- Design Main Switch Type: Omron - 50 Million Click Lifecycle
- Design Number of Buttons: 10
- Design LED Color: RGB Lighting 3-Zone
- Design Feet Type: Low Friction PTFE
- Design Maximum Number of Profiles: 5
- Micro Processor High Speed USB Max Polling/Report Rate: 8,000 Hz
- Micro Processor USB data format: 16 Bits/Axis
- Warranty: 3 Years
- Accessories: Quick Guide
- Dimension: 1.75" H x 2.77" W x 4.83" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 8 (ML7-12MP8317479103)
- ILC Replacement for Streamlight 20175 Battery (20175 BATTERY STREAMLIGHT)
- CABLE WHOLESALE Brush Cable Pass Through Decora Wall Plate Insert, White (301-1009)
- LEGRAND Rj45 Network Jack Splitter Kit (37049)
- TRIPP LITE Double-Gang Faceplate Vertical White (N042D-200-WH)
- ADD-ON Addon 8In Displayport Male To Vga Female Black Adapter Cable (DP2VGAA)
- TOPDON Topdon: Chrysler OBDII Security Gateway Bypass Cable for T-Ninja 1000 (TPD-CHR-CABLE)
- MONOPRICE CPU Cord Splitter, VGA M/(2)VGA F (2679)
- TRIPP LITE Center Plate Insert Vertical Blank White (N042D-100V-WH)
- BESTLINK NETWARE SVGA Male to Female Cable w/Ferrite Core- 75Ft (180468)
- Evga Corporation VGA Connectors & Cables