Evga 400-HY-CL36-V1 360 mm All-In-One RGB LED CPU Liquid Cooler - 3 x 120 mm - 74.8 CFM
Mfr # 400-HY-CL36-V1
Zoro # G003915131
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evga Corporation
- MFR # 400-HY-CL36-V1
- Zoro # G003915131
- UPC # 843368062712
- Country of Origin China
- Category VGA Connectors & Cables
Description
The EVGA CLC 360mm All-In-One RGB LED CPU Liquid Cooler has arrived! This new liquid cooler from EVGA gives you incredible performance, low noise, and robust software controls. The full copper waterblock pulls the heat from your CPU to the radiator, where newly designed fans, featuring non-Stick Nano Bearings, effortlessly disperse the heat. Monitor and control the CLC 360 with the new EVGA Flow Control software, which allows you to monitor and change pump speed, fan curve, and RGB LED! With the CLC and EVGA Flow Control, take back control of your temperatures and peace of mind.
The new EVGA non-Stick Nano Bearing fan features a curved housing to reduce noise level and a unique blade design to offer incredible cooling performance. The non-Stick Nano bearings increase the lifespan of your fans well beyond traditional ball bearings. The reduced turbulence improves air flow through the radiator to improve cooling without sacrificing silence! The new EVGA Flow Control GUI allows you to easily monitor and control your pump settings, create fan profiles, and personalize the RGB LED. When you are ready for a heavy gaming or overclocking session, just click on the K-Boost button to max out the pump and fan speed; when you're done, simply disable K-Boost to run at your regular profile.
Other Features- 39.9 dB(A) Noise - Liquid Cooler Cooler - non-Stick Nano Bearing - Socket R4 LGA-2066, Socket LGA 2011-v3, Socket R LGA-2011, Socket H3 LGA-1150, Socket H4 LGA-1151, Socket H2 LGA-1155, Socket H LGA-1156, Socket B LGA-1366, Socket AM2 PGA-940, Socket AM3 PGA-941, Socket AM4, ... Compatible Processor Socket - RGB LED - Aluminum, Copper, Copper - 9.1 Year Life
- Air Flow: 74.8 CFM
- Application/Usage: Gaming Console
- Application/Usage: Processor
- Compatible Processor Socket: Socket AM2 PGA-940
- Compatible Processor Socket: Socket AM3 PGA-941
- Compatible Processor Socket: Socket AM4
- Compatible Processor Socket: Socket B LGA-1366
- Compatible Processor Socket: Socket FM1
- Compatible Proce
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Hex, 6, Monitor Free Standing Desk Mount (15709)
- TRANSCEND INFORMATION 32Gb Sdhc Class10 Uhs-I, 300X (TS32GSDU1)
- INNOVERA Slimline Keyboard and Mouse, USB 2.0, Black (IVR69202)
- MIGHTY MAX BATTERY BATTERY, 12V, 35AH, GOLDEN TECHNOLOGY, GOLDEN COMPANION II - 2 Pack (ML35-12MP2569155154)
- COMPUCESSORY Compucessory Extension Cord (CCS25150)
- VCOM 10ft VGA Male to VGA Female Extension Cable (Black) (CG342AD-10)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 50Ft (6365)
- MONOPRICE Low Voltage Cable Wall Plate - White (3997)
- AXIOM MANUFACTURING Axiom 3-In-1 Displayport To Hdmi, Vga And Dvi Video Adapter (3N1DP2HVD-AX)
- ADD-ON Addon 8In Displayport Male To Vga Female Black Adapter Cable (DP2VGAA)
- MANHATTAN 6 Ft Hd15M To Hd15M Cable (300735)
- Evga Corporation VGA Connectors & Cables