Shop All Enclosure Fans
Evga Corporation
EVGA 400-HY-CL28-V1 CLC 280 Liquid - Water CPU Cooler with RGB LED Cooling
Mfr # 400-HY-CL28-V1
Zoro # G604049884
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evga Corporation
- MFR # 400-HY-CL28-V1
- Zoro # G604049884
- UPC # 843368045937
- Country of Origin China
- Category Enclosure Fans
Description
Features
- No need to top off or change coolant
- RGB, can be synced to other EVGA RGB components
- Unique EVGA fan design for reducing noise without sacrificing performance
- Includes the software suite for monitoring and managing EVGA AIO's, EVGA Flow Control
- Number of Fans: 2
- Fan Speed: 2 x 2200 rpm
- Fan Bearing Type: non-Stick Nano Bearing
- Air Flow: 2 x 113.5 CFM
- Noise Levels: 39.5 dB
- LED Color: RGB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Pride Mobility R-400 (ML50-12101)
- SPRACHT Aura Professional UC Conference Phone, Black (CP3012)
- ILC Replacement for Plantronics 64399-01 (64399-01 PLANTRONICS)
- VERBATIM Store n Go V3 USB 3.0 Drive, 16GB (VER49172)
- SILENX SilenX IXP-76-18 120 x 38 mm. iXtrema Pro 18DBA 90CFM Fan (IXP-76-18)
- SILVERSTONE 92 mm CPU Cooler (NT09-115X)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1B)
- THERMALTAK Thermaltake Ct140 - Case Fan (CL-F148-PL14BL-A)
- SILENX SilenX EFX-12-15 120 mm. 15DBA Fluid Dynamic Bearing Fan (EFX-12-15)
- CD Replacement Pedestal Base for Continental Dynamics® Premium Fan 292650 (292650base)
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- Evga Corporation Enclosure Fans