Shop All VGA Connectors & Cables
Evga Corporation
EVGA 220-GT-0750-Y1 Power Supply SuperNOVA Fully Modular for 750 GT 750W 80 Plus Gold
Mfr # 220-GT-0750-Y1
Zoro # G903915224
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evga Corporation
- MFR # 220-GT-0750-Y1
- Zoro # G903915224
- UPC # 843368060541
- Country of Origin China
- Category VGA Connectors & Cables
Description
Introducing the SuperNOVA 1300 G+, the new and improved fully-modular power supply line-up from EVGA with an 80+ Gold Efficiency rating. These power supplies pick up where the award-winning EVGA 1600 G2 and 1300 G2 power supplies left off and continue the tradition of EVGA quality and performance.
Features- 80 PLUS Gold certified, with efficiency or higher under typical loads
- Fully Modular to reduce clutter and improve airflow
- Fluid Dynamic Bearing Fan and EVGA ECO Mode for ultra-quiet operation
- Type: ATX12V & EPS12V
- Maximum Power: 750W
- Fans: 1 x 135mm Fluid Dynamic Bearing Fan
- Main Connector: 24Pin
- 12V Rails: Single
- PCI-Express Connector: 4 x 6+2-Pin
- Energy-Efficient: 80 PLUS GOLD
- Input Voltage: 100 - 240 V
- Input Frequency Range: 50/60 Hz
- Input Current: 9 - 4.5A
- Dimensions: 3.39 x 5.91 x 5.91 in.
- Max PSU Length: 150 mm
- Connectors: 1 x 24 Pin ATX
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-vp-sw1-8 (RAM-VP-SW1-8 RAM MOUNTS)
- SPECO TECHNOLOGIES Camera, Bullet, Fixed Lens, 12VDC (VL62T)
- MIGHTY MAX BATTERY 12V 22AH SLA Replacement Battery compatible with SigmasTek SP12-22HR (MAX3884077)
- DURACELL Specialty Keyless Entry Battery (DL1620BPK)
- TRIPP LITE DVI to VGA Cable Adapter, DVI-I, HD15, F/M (P126-000)
- EVGA EVGA SuperNOVA 650 G5, 220G50650X1 (220-G5-0650-X1)
- LIND Auto Dc Adptr Hp 90 Watt (HP1950-680)
- TRIPP LITE ADAPTER, USB C TO VGA (TRPU44406NVGUC)
- FASTTRACK 3m DVI-A MALE to HD15 VGA MALE ANALOG VIDEO CABLE (FA56648)
- CAROL Comm Cable, Shielded, 20/2, 500 Ft. (C2524A.18.10)
- WELTRON 6-Outlet Surge Protector Power Strip 10F (WSP-600PLF-10BK)
- Evga Corporation VGA Connectors & Cables