Shop All VGA Connectors & Cables
Evga Corporation
EVGA 220-GP-1300-X1 Power Supply SuperNOVA Fully Modular for 1300 Gplus 1300W 80 Plus Gold - Black
Mfr # 220-GP-1300-X1
Zoro # G403915168
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evga Corporation
- MFR # 220-GP-1300-X1
- Zoro # G403915168
- UPC # 843368052522
- Country of Origin China
- Category VGA Connectors & Cables
Description
Introducing the SuperNOVA 1300 G+, the new and improved fully-modular power supply line-up from EVGA with an 80+ Gold Efficiency rating. These power supplies pick up where the award-winning EVGA 1600 G2 and 1300 G2 power supplies left off and continue the tradition of EVGA quality and performance.
Features- 80 PLUS Gold certified, with efficiency or higher under typical loads
- Fully Modular to reduce clutter and improve airflow
- Fluid Dynamic Bearing Fan and EVGA ECO Mode for ultra-quiet operation
- Input Voltage: 120 V AC
- Input Voltage: 230 V AC
- Output Voltage: 5 V DC 3 A
- Height: 3.4 in.
- Width: 5.9 in.
- Depth: 7.9 in.
- Form Factor: Internal
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 Replacement Battery for Duracell DURA12-18F2 (ML18-12F2126)
- BATTERY CLERK AJC® APC Smart-UPS 2200XL 12V 18Ah UPS Battery (APC-SMARTUPS 2200XL)
- SPECO TECHNOLOGIES Driver, Universal, Gray, 80 W (SRD80T)
- TYCON SYSTEMS 9-36V In, 24V 19W Pasv PoE, DCDC Conv (TP-DCDC-1224)
- CABLE WHOLESALE Cable Wholesale DisplayPort to VGA Video cable; DisplayPort Male to VGA Male; 6 foot (10H1-65106)
- BARON LAP LINKS 3/8""D (660-3/8)
- EZGENERATION VGA Switchbox Cable HDDB15M/M (EZ7283)
- TRIPP LITE HDMI to VGA Adapter Converter (P131000)
- CABLE WHOLESALE DVI to VGA Converters (30DV-05300)
- VCOM 6ft VGA Male to VGA Female Extension Cable (Black) (CG342AD-6)
- TRIPP LITE Surface-Mount Box Keystone Jack 2-Port (N082-002-WH)
- Evga Corporation VGA Connectors & Cables