Shop All VGA Connectors & Cables
Evga Corporation
EVGA 220-G5-1000-X1 1000 watt SuperNOVA 1000 G5; 80 Plus Gold Fully Modular Eco Mode with FDB Fan
Mfr # 220-G5-1000-X1
Zoro # G703915158
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evga Corporation
- MFR # 220-G5-1000-X1
- Zoro # G703915158
- UPC # 843368062217
- Country of Origin China
- Category VGA Connectors & Cables
Description
Features
- Fully Modular to reduce clutter and improve airflow
- Fluid Dynamic Bearing Fan for ultra-quiet operation and increased lifespan
- Active Clamp +DC to DC design for efficient operation
- DC-DC Converter improves 3.3V/5V stability
- Active Power Factor Correction
- EVGA ECO Intelligent Thermal Control System eliminates fan noise at low to medium loads
- NVIDIA SLI & AMD Crossfire Ready
- Voltage: 100 - 240 VAC
- Current: 15-8A
- Frequency Range: 50 - 60 Hz
- MTBF: 100,000 hours
- Fan: 135 mm
- Maximum Power: 1000 watt
- Weight: 7.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Battery and Charger, Plastic (PLS RBP5)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery Replaces ATV Quad Motorcycle Scooter Moped (YTX4L-BS156218)
- CMPLE CMPLE 1188-N F-Connector Crimp-On RG6 – Gold- Pack of 10 (1188-N)
- TRIPP LITE Cable, Usb 2.0 A/B, 10 ft., Black (U022-010)
- TRIPLETT VGA to HDMI Converter (CON-VGA-HDMI)
- SIIG Siigs Thunderbolt 3 Active Cable Provides You Tbt3 The Highest Speed (CB-TB0011-S1)
- ADD-ON Addon Dvi-I (29 Pin) Male To Vga Female White Adapter (DVII2VGAW)
- MANHATTAN HDMI Male to VGA Female Converter with Audio (151559)
- ROCSTOR Hdmi To Vga Converstor Adapter - 6 - Hd (Y10C120-B1)
- CABLE WHOLESALE DVI to VGA Converters (30DV-05300)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 6ft (85)
- Evga Corporation VGA Connectors & Cables