Shop All VGA Connectors & Cables
Evga Corporation
EVGA 220-G5-0750-X1 750 watt SuperNOVA 750 G5; 80 Plus Gold Fully Modular Eco Mode with FDB Fan
Mfr # 220-G5-0750-X1
Zoro # G303915114
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evga Corporation
- MFR # 220-G5-0750-X1
- Zoro # G303915114
- UPC # 843368062118
- Country of Origin China
- Category VGA Connectors & Cables
Description
Features
- Fully Modular to reduce clutter and improve airflow
- Fluid Dynamic Bearing Fan for ultra-quiet operation and increased lifespan
- Active Clamp +DC to DC design for efficient operation
- EVGA ECO Intelligent Thermal Control System eliminates fan noise at low to medium loads
- NVIDIA SLI & AMD Crossfire Ready
- DC-DC Converter improves 3.3V/5V stability
- Active Power Factor Correction
- Voltage: 100 - 240 VAC
- Current: 10-5A
- Frequency Range: 50 - 60 Hz
- MTBF: 100,000 hours
- Fan: 135 mm
- Power: 750 watt
- Weight: 6.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 25Ft (180218)
- MIGHTY MAX BATTERY 12V 35A Battery for ActiveCare Wildcat Folding Power Wheelchair 2 Pack (ML35-12MP256915542)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Interstate DCM0012 + 12V Charger (ML12-12F2CHRGR11)
- DURACELL Alkaline 12-Volt 12 V 50 Ah Security Battery 21/A23 4 pk (MN21B4PK)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 10ft (88)
- TRIPP LITE Adapter Cable, USB-C to VGA, Gen 1, USB 3.1, M/M, 6'L, Black (TRPU444006V)
- ADD-ON Addon 5 Pack Of Dvi-I (29 Pin) Male To Vga Female Black Adapter (DVII2VGAB-5PK)
- 4XEM 6 ft. 2m Displayport to VGA Adapter Converter - Black (4XDPMVGAMCBL)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 6ft (P556-006)
- COMPUCESSORY Compucessory Extension Cord (CCS25148)
- CABLE WHOLESALE Apple Mac Monitor Cable DB15 Male 15 Conductor 6 foot (10D2-01106)
- Evga Corporation VGA Connectors & Cables