Shop All VGA Connectors & Cables
Evga Corporation
EVGA 220-G5-0650-X1 650 watt SuperNOVA 650 G5; 80 Plus Gold Fully Modular Eco Mode with FDB Fan
Mfr # 220-G5-0650-X1
Zoro # G203915115
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evga Corporation
- MFR # 220-G5-0650-X1
- Zoro # G203915115
- UPC # 843368062064
- Country of Origin China
- Category VGA Connectors & Cables
Description
The EVGA SuperNOVA G5 joins the elite ranks of the EVGA 80 PLUS Gold power supplies. As the successor to the award-winning G3 series, the G5 power supplies continue to push the envelope with the latest certifications and Intel power-on standards. Starting with 80 PLUS Gold certification, a fully-modular cable design, 100% Japanese capacitors, and an ultra-quiet 135mm Fluid Dynamic bearing fan with EVGA ECO mode, these power supplies are built for performance and silence.
Features- Fully Modular to reduce clutter and improve airflow
- Fluid Dynamic Bearing Fan for ultra-quiet operation and increased lifespan.
- Active Clamp +DC to DC design for efficient operation
- DC-DC Converter improves 3.3V/5V stability
- Active Power Factor Correction
- EVGA ECO Intelligent Thermal Control System eliminates fan noise at low to medium loads
- NVIDIA SLI & AMD Crossfire Ready
- Input Voltage: 100 - 240 VAC
- Current: 10-5A
- Frequency Range: 50-60 Hz
- MTBF: 100,000 hours
- Power: 650 watt
- Weight: 6.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT6 Shielded (SSTP) Ethernet Network Booted Cable- 200ft- Orange (100813OR)
- SNOM SIP DECT 4-Line Handset (M10-KLE)
- ENERGIZER D Alkaline Batteries 4 pk Carded, 4PK (E95BP-4)
- 3M Headset Kit, Over the Head, Green (88063-00000)
- SWE-TECH 3C SVGA HD15 Male to BNC 5 Female Monitor Breakout Cable, 1 foot (FWT10H1-17201)
- TRIPP LITE Single-Gang Faceplate Vertical White (N042D-100-WH)
- MONOPRICE CPU Cord Splitter, VGA M/(2)VGA F (2679)
- EVGA EVGA SuperNOVA 650 G5, 220G50650X1 (220-G5-0650-X1)
- BESTLINK NETWARE SVGA Male to Female Cable w/Ferrite Core- 75Ft (180468)
- CB DISTRIBUTING 15ft Select Vga Plus 3.5mm A-v Cable M-m Audio-video Monitor Cable Constructed Usi - (ST131834)
- ALURATEK 20000 Mah Dual Pwrbnk W Qc (ASPB20KF)
- Evga Corporation VGA Connectors & Cables