Shop All VGA Connectors & Cables
Evga Corporation
EVGA 220-G3-0550-Y1 SuperNOVA 550 G3 Power Supply
Mfr # 220-G3-0550-Y1
Zoro # G303748965
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evga Corporation
- MFR # 220-G3-0550-Y1
- Zoro # G303748965
- Country of Origin China
- Category VGA Connectors & Cables
Description
We provide our clients with the latest computer and surveillance technology at affordable prices, and is supported by a team of dedicated and knowledgeable services. We provide all type of necessaries to build powerful, complete systems for any need. Our products are named for its Capacity to with stand the situation with high standard, durable and stable for daily using devices.
Features- 80 Plus gold certified, with 90% (115VAC) / 92% (220VAC~240VAC) efficiency or higher under typical loads
- Highest quality japanese brand capacitors ensure long-term reliability
- Fully modular to reduce clutter and improve airflow
- NVIDIA SLI & AMD Crossfire ready
- Heavy-duty protections, including OVP (Over Voltage Protection), UVP (Under Voltage Protection), OCP (Over Current Protection), OPP (Over Power Protection), SCP (Short Circuit Protection), and OTP (Over Temperature Protection)
- EVGA ECO Intelligent thermal control system elminates fan noise at low to mediu
- Voltage: 100 ~ 240 VAC
- Current: 10:00 AM
- Frequency Range: 50 ~ 60 Hz
- Type: ATX12V / EPS12V
- Efficiency: 90% (115VAC) / 92% (220VAC~240VAC) or Higher Typical
- MTBF: 100,000 hours
- Fan: 1x 130mm Hydraulic Dynamic Bearing
- Output: +3.3V @ 22A, +5V @ 22A, +12V @ 45.8A, +5VSB @ 3A, -12V @ 0.5A
- Connectors: 1x 24pin ATX Main Connector, 2x 8(4+4)pin EPS Power Connector, 3x 8(6+2)pin PCI-Express Connectors, 6x SATA Connectors, 4x 4pin Peripheral Connectors, 1x Floppy Connector
- Approvals: TUV, CB, CE, FCC, RCM, cTUVus, WEEE, RoHS Compliance with ErP Lot 6 2013 Requirement
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealed Lead Acid Battery, 6VDC, 1.2Ah (47011)
- ILC Replacement for Epson Elplp46 Lamp & Housing (ELPLP46 LAMP & HOUSING EPSON)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Splitter, 900Mhz - 8 Way (VSP-1820)
- TRANSCEND INFORMATION 128Gb Jetflash 790, Black (TS128GJF790K)
- C2G 50Ft C2G Sel Vga Video Extension Cable M (50242)
- ADD-ON Addon 5 Pack Of Dvi-I (29 Pin) Male To Vga Female Black Adapter (DVII2VGAB-5PK)
- C2G Hd15 Vga M/F Mini Port Saver Adapter (19942)
- CAROL Comm Cable, Shielded, 20/2, 500 Ft. (C2524A.18.10)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 3ft (P556-003)
- TRIPP LITE Center Plate Insert Vertical 6-Port (N042D-006V-WH)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 15Ft (6362)
- Evga Corporation VGA Connectors & Cables