EVGA 100-N1-0550-L1 550W ATX12V & EPS12V Power Supply
Mfr # 100-N1-0550-L1
Zoro # G903735662
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evga Corporation
- MFR # 100-N1-0550-L1
- Zoro # G903735662
- UPC # 843368040246
- Country of Origin China
- Category VGA Connectors & Cables
Description
We provide our clients with the latest computer and surveillance technology at affordable prices, and is supported by a team of dedicated and knowledgeable services. We provide all type of necessaries to build powerful, complete systems for any need. Our products are named for its Capacity to with stand the situation with high standard, durable and stable for daily using devices.
When building on a budget, the EVGA 550W power supply is a great choice at a low cost. Supporting 43A on a single +12V rail provides more options without having to reduce your component requirements. The EVGA 550W offers the connections and protections needed for basic system builds. With a standard and ultra quiet fan design the EVGA 550W power supply will be a great asset for your next build on a budget.
Features- Quiet and intelligent auto fan for near-silent operation
- Heavy-duty protections, including OVP (Over Voltage Protection), OCP (Over Current Protection), OPP (Over Power Protection), SCP (Short Circuit Protection), and OTP (Over Temperature Protection)
- Voltage: 100 ~ 240 VAC
- Current: 8 - 4 A
- Frequency Range: 50 ~ 60 Hz
- Type: ATX12V / EPS12V
- Efficiency: 75% Typical
- MTBF: 100,000 hours
- Fan: 1x 120 mm Sleeve Bearing Fan
- Output: +3.3V @ 24A, +5V @ 15A, +12V @ 43A, +5VSB @ 3A, -12V @ 0.3A
- Connectors: 1x 24pin ATX Main Connector, 1x 8(4+4)pin EPS Power Connector, 2x 8(6+2)pin PCI-Express Connector, 6x SATA Connectors, 3x 4pin Peripheral Connectors, 1x Floppy Connector
- Approvals: TUV, cUL, CE, FCC, BSMI, CCC, WEEE, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANKER 511 Nano Wall Charger 30w, White (A2147J21-1)
- MAXELL AAA Alkaline Battery, 36 PK (723815 - LR0336B)
- ISOTUNES FREE True Wireless Bluetooth Earbuds, Gre (IT-14)
- CASE LOGIC Dedicated Lightning Home Charger, 2.1 Amp, White (CLTCMF)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 50ft (3619)
- FASTTRACK Vga M-M Mini Gender Changer (FA56645)
- BARON LAP LINKS 3/8""D (660-3/8)
- TRIPP LITE Center Plate Insert Vertical 3-Port (N042D-003V-WH)
- EREPLACEMENTS 75W Lptp Ac Adpt F/Toshiba (AC0755525U-ER)
- MONOPRICE A/V Cable, Ultra Slim SVGA M/M, 50Ft (6365)
- TRIPP LITE DVI to VGA Cable, RGB, DVI-A, HD15 M/M, 3ft (P556-003)
- Evga Corporation VGA Connectors & Cables