Shop All Computer Power Supplies
This Product is Discontinued
Evga
450 BR 450W 80 PLUS Bronze ATX12V & EPS12V Power Supply (Discontinued)
Mfr # 100-BR-0450-K1
Zoro # G5745827
This Product is Discontinued
Key Features
- Depth 5.5"
- Width 5.9"
- Height 3.3"
- Output Power 450 W
- Product Type Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Evga
- MFR # 100-BR-0450-K1
- Zoro # G5745827
- UPC # 843368051815
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 5.5" |
Width | 5.9" |
Height | 3.3" |
Details
Output Power | 450 W |
Product Type | Power Supply |
Description
450 BR 100-BR-0450-K1 450W 80 PLUS Bronze ATX12V & EPS12V Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.