Shop All Fabric & Sewing
Everything Neon
Amarillo 9009 Engineered Leather Fabric; Black
Mfr # AMARI9009
Zoro # G504135458
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Everything Neon
- MFR # AMARI9009
- Zoro # G504135458
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Engineered Leather
- Wipe with a soft cloth, with cold water & a mild soap
- Dry immediately
- Maintain with Leather Protectant
- Do Not Iron
- Mild soap & water
- Dry immediately with a soft, dry cloth
- Color: Black
- Abrasion: Exceeds 200,000 Double Rubs
- Backing Content: 65% Polyester 35% Cotton
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Content: 100% Polyurethane PU
- Fire Retardancy: NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Colorfastness to Light AATCC16 Class 4.5
- Tearstrength: Passes ASTM D2261 - Warp = 21 lbs & Fill = 12 lbs
- Width: 54"
- Weight: 20.44 oz per Linear Yard,, 13.62 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Teal (TCR77368)
- BETTER PACKAGES Replacement Brush Set, For BP756 (TS37K)
- GHENT Vinyl Bulletin Board 36"W x 24"H, Ivory (1623-185)
- NINJATEK Cheetah Lava 3Mm 1Kg (3DCH0529010)
- COHESION 17 100 Percent Polyester Fabric, Bordeaux (COHES17)
- DESIGNER FABRICS 54 in. Wide Beige Leaves And Roses Tweed Textured Metallic Upholstery Fabric (A377)
- DESIGNER FABRICS 54 in. Wide White- Preshrunk Washed Jean Denim Upholstery And Multipurpose Fabric (H362)
- URBAN 502 Knit Faux Velvet Fabric, Butter Cream (URBAN502)
- DESIGNER FABRICS 54 in. Wide Blue- Green- Beige And Red- Small Plaid Country Style Upholstery Fabric (C647)
- DESIGNER FABRICS Designer Fabrics C653 54 in. Wide Blue; Green And Ivory; Vertical Striped Country Style Upholstery Fabric (C653)
- 911 MESH 911 61 in. PVC Extruded Mesh with Selvages Fabric; 7 Black - 9 oz (911ME7)
- Everything Neon