Shop All Fabric & Sewing
Everything Neon
Amarillo 810 Engineered Leather Fabric; Saddle
Mfr # AMARI810
Zoro # G604135280
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everything Neon
- MFR # AMARI810
- Zoro # G604135280
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Engineered Leather
- Wipe with a soft cloth, with cold water & a mild soap
- Dry immediately
- Maintain with Leather Protectant
- Do Not Iron
- Mild soap & water
- Dry immediately with a soft, dry cloth
- Color: Saddle
- Abrasion: Exceeds 200,000 Double Rubs
- Backing Content: 65% Polyester 35% Cotton
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Content: 100% Polyurethane PU
- Fire Retardancy: NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Colorfastness to Light AATCC16 Class 4.5
- Tearstrength: Passes ASTM D2261 - Warp = 21 lbs & Fill = 12 lbs
- Width: 54"
- Weight: 20.44 oz per Linear Yard,, 13.62 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll, 12In. x 750 ft., Clear, PK4 (5VER1)
- QUALARC Column Mount Mailbox w/"Decorative AGAVE Logo", Bronze (MAN-1406-BZ)
- DETECTAMET Detectable Pen W/ Clip, Bl Gel, PK50 (104-I21-C16-PA01)
- HEMISPHERES Hemispheres® Contemporary Laminated Wall Map, World (HM08)
- PEARL No Roll Elastic, White, 1", 10 yd., PK2, 1 Height, 4 Width (M3020-0000-10)
- PEARL Draw Cord Elastic, White 1-1/4", PK4, 1.5 Height, 4 Width (M4055-125-10)
- DESIGNER FABRICS Designer Fabrics K0004D 54 in. Wide Taupe And Off White; Herringbone Slanted Check Designer Quality Upholstery Fabric (K0004D)
- LATESTLUXURY 3007143 Woven Vinyl Coated Polyester Mesh Fabric; White 000 (LA1364754)
- QUICKSTUDY 319242 Quick Study Reference Guide-Learning To Crochet (QU379626)
- SCREENING Screening 84 Vinyl Coated Fiberglass Insect Screening Fabric; Light Black (SCREE84BLAC)
- DESIGNER FABRICS 54 in. Wide Olive Green- Diamond Jacquard Woven Upholstery Grade Fabric (E548)
- Everything Neon