Shop All Fabric & Sewing
Everything Neon
Amarillo 8019 Engineered Leather Fabric; Satchel
Mfr # AMARI8019
Zoro # G804135295
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everything Neon
- MFR # AMARI8019
- Zoro # G804135295
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Engineered Leather
- Wipe with a soft cloth, with cold water & a mild soap
- Dry immediately
- Maintain with Leather Protectant
- Do Not Iron
- Mild soap & water
- Dry immediately with a soft, dry cloth
- Color: Satchel
- Abrasion: Exceeds 200,000 Double Rubs
- Backing Content: 65% Polyester 35% Cotton
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Content: 100% Polyurethane PU
- Fire Retardancy: NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Colorfastness to Light AATCC16 Class 4.5
- Tearstrength: Passes ASTM D2261 - Warp = 21 lbs & Fill = 12 lbs
- Width: 54"
- Weight: 20.44 oz per Linear Yard,, 13.62 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size 64, 1lb, 3-1/2"x1/4", Approx. 490/BX, NL (ALL20645)
- ICEBERG 44"x96" Magnetic Porcelain Whiteboard (31480)
- AVERY DENNISON Printable Tabs, 1-3/4", Assorted, PK80 (16283)
- ZORO SELECT Stretch Wrap Dispenser, Height: 8" (5NVZ3)
- BOHANA Sunbrite Headliner 60 in. 1690 Napped Polyester Fabric; Imperial Blue (HEADLSB1690)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Black (2Pk) (M9550-9999-25)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 84P-001 Safety Reflective Strips (84P-001)
- CORDURA Cordura 1000 3 Nylon & Polyurethane Coated Fabric; Royal (CORDU3)
- DESIGNER FABRICS Designer Fabrics C653 54 in. Wide Blue; Green And Ivory; Vertical Striped Country Style Upholstery Fabric (C653)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, Bamboo (2Pk) (M9550-1729-25)
- Everything Neon