Shop All Fabric & Sewing
Everything Neon
Amarillo 8009 Engineered Leather Fabric; Java
Mfr # AMARI8009
Zoro # G404135343
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everything Neon
- MFR # AMARI8009
- Zoro # G404135343
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Engineered Leather
- Wipe with a soft cloth, with cold water & a mild soap
- Dry immediately
- Maintain with Leather Protectant
- Do Not Iron
- Mild soap & water
- Dry immediately with a soft, dry cloth
- Color: Java
- Abrasion: Exceeds 200,000 Double Rubs
- Backing Content: 65% Polyester 35% Cotton
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Content: 100% Polyurethane PU
- Fire Retardancy: NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Colorfastness to Light AATCC16 Class 4.5
- Tearstrength: Passes ASTM D2261 - Warp = 21 lbs & Fill = 12 lbs
- Width: 54"
- Weight: 20.44 oz per Linear Yard,, 13.62 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (G400-00)
- DECKER TAPE PRODUCTS Label, DL1091, ELECTRONIC MATERIAL DON'T DROP / DON'T CRUSH, 2" X 3" (DL1091)
- SUPERSCAN SUPERSCAN® Magnetic Vinyl Envelopes, 2" x 3 1/2", Clear, 50/Case (LH215)
- SMEAD File Folder 8-1/2 x 11", 5/3" Cut, Manila, PK100 (10356)
- CRICUT Joy StandardGrip Machine Mat, 4.5 x 12, Green (2007932)
- DESIGNER FABRICS Designer Fabrics B485 54 in. Wide Blue; Striped Indoor & Outdoor Marine Scotchgard Upholstery Fabric (B485)
- TRADITION 67 100 Percent Polyester Fabric, Clay (TRADI67)
- DESIGNER FABRICS Designer Fabrics K0050G 54 in. Wide Light Blue And Navy Small Scale Diamonds Upholstery Jacquard Fabric (K0050G)
- DESIGNER FABRICS Designer Fabrics K0004D 54 in. Wide Taupe And Off White; Herringbone Slanted Check Designer Quality Upholstery Fabric (K0004D)
- DESIGNER FABRICS Designer Fabrics G523 54 in. Wide Black; Upholstery Grade Recycled Leather (G523)
- CORDURA Cordura 1000 46 Nylon & Polyurethane Coated Fabric; Blaze Orange Florescent (CORDU46)
- Everything Neon