Shop All Fabric & Sewing
Everything Neon
Amarillo 6003 Engineered Leather Fabric; Cream
Mfr # AMARI6003
Zoro # G004135309
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everything Neon
- MFR # AMARI6003
- Zoro # G004135309
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- Engineered Leather
- Wipe with a soft cloth, with cold water & a mild soap
- Dry immediately
- Maintain with Leather Protectant
- Do Not Iron
- Mild soap & water
- Dry immediately with a soft, dry cloth
- Color: Cream
- Abrasion: Exceeds 200,000 Double Rubs
- Backing Content: 65% Polyester 35% Cotton
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Content: 100% Polyurethane PU
- Fire Retardancy: NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Colorfastness to Light AATCC16 Class 4.5
- Tearstrength: Passes ASTM D2261 - Warp = 21 lbs & Fill = 12 lbs
- Width: 54"
- Weight: 20.44 oz per Linear Yard,, 13.62 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Dry Erase Quad-Pod Easel, Silver (EA2300335)
- BRADY Letter Label, X, 1-1/2in.Hx7/8in.W (1530-X)
- BOSTITCH Pencil Sharpener, Electric, Tip Saver, 4"x7-1/2"x5", Black (BOSEPS8HDBLK)
- SAUNDERS Storage Clipboard 1", Black (21117)
- DESIGNER FABRICS Designer Fabrics G012 54 in. Wide Burgundy Red; Textured Alligator Faux Leather Vinyl Fabric (G012)
- MONROE 47 100 Percent Polyester Fabric, Straw (MONRO47)
- DESIGNER FABRICS 54 in. Wide Beige- Contemporary Floral Jacquard Woven Upholstery Fabric (B605)
- DESIGNER FABRICS Designer Fabrics F404 54 in. Wide Blue And Beige Floral Matelasse Reversible Upholstery Fabric (F404)
- FORTITUDE 44 100 Percent Polyester Fabric, Tangerine (FORTI44)
- WEATHERMAX WeatherMax 29389 80 in. Saturamax Awning Fabric; Beige (WEATHM8029389)
- 303 PRODUCTS 303 Products 283826 16oz. Fabric Guard (283826)
- Everything Neon