Everyday Home 83-79 Vacuum Storage Bags
Mfr # 83-79
Zoro # G703893395
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everyday Home
- MFR # 83-79
- Zoro # G703893395
- UPC # 192664115326
- Country of Origin Unknown
- Category Vacuum Pack Machines
Description
The Space Saving Vacuum Storage Bags by Everyday Home are the perfect storage solution to reduce the closet clutter and increase storage space in your home! The bags are air and water tight to protect your belongings from mildew, insects, odors and dirt. The bags are compatible with vacuums, but a pump is included to compress the air out of the bags and shrink them down, reducing the amount of space they take up. The set includes 25 bags in jumbo, extra-large, large and medium sizes, so you have the right sized bag for everything. Vacuum bags are ideal for moving or for storage of many different items, from seasonal things and baby clothes to comforters, sheets, blankets, duvets, towels, and more!
Features- Vacuum Storage Bags
- Space Saving Air Tight Compression
- Shrink Down Closet Clutter
- Store and Organize Clothes, Linens
- Pump Included
- Protects Belongings
- Multi-Size and Multi-Purpose
- Weight: 7.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING KOOKER Strainer Rack, Stainless Steel (00068)
- HATCO Tq-300 Toast Tray Anodized (04.05.211.00)
- BLAKESLEE Valve, Solenoid, 3/4" , 110-120V (12488)
- WHYNTER 24" Built-in Outdoor 5.3 cu.ft. Beverage Refrigerator Cooler, SS (BOR-53024-SSW)
- SEALER SALES 30" Retractable Nozzle Vacuum Sealer w/ Self-Container Compressor (CAVS-30)
- NESCO Vacuum Sealer (Black/Silver) (VS-02)
- WESTON BRANDS Vac Sealer Bags, 15in x 18in XL, 100 count (30-0105-K)
- FOODSAVER White Food Vacuum Sealer (2187313)
- ALLPOINTS Vacuum Sealer (8018165)
- WESTON BRANDS PRO-2100: Vacuum Sealer (65-0101)
- GREEN KLEAN Green Klean GK-AXCESS Windsor Axcess Sebo Felix Replacement Vacuum Bags; Flexamatic - Case of 10 (GK-AXCESS)
- Everyday Home Vacuum Pack Machines