Shop All Washroom Accessories
Everyday Home
Everyday Home 66-63B Waste Basket & Toiletry Case Set; Blue - 5 Piece
Mfr # 66-63B
Zoro # G103922480
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everyday Home
- MFR # 66-63B
- Zoro # G103922480
- UPC # 886511589025
- Country of Origin Unknown
- Category Washroom Accessories
Description
Features
- Everyday home brings you everything you need for a clean bathroom in one convenient
- Featuring a 9 inch tall waste basket that fits perfectly in any bathroom, a toothbrush case that protects from airborne germs
- A soap case that doubles as a soap dish, a razor case to safely store sharp razors, and a handy cup
- 5 piece
- Color: Blue
- Material: Polypropylene
- Waste Basket Dimension: 7.5" x 7.5" x 9"
- Cup Dimension: 2.75" x 2.75" x 4"
- Soap Case Dimension: 4.5" x 3" x 1.75"
- Toothbrush Case: 8" x 0.75" x 1"
- Razor Case: 6" x 2" x 1.25"
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mastershower Thermostatic Valve With (2973-KS-NA)
- MOEN Service Kit (104627)
- MOEN COMMERCIAL Manual, 4" Mount, 2 Hole Gooseneck Bar Faucet (8948)
- TOTO Aquia IV Dual Flush Two Piece Elongated Toilet with Washlet+ S7A Auto Open / Flush Bidet Seat (MW4464736CEMFGNA#01)
- DAWN Series Wall Mounted Bathroom Tempered Glass Shelf One Size Brushed Nickel (96019011BN)
- MOEN Tension 5' Shower Rod Bright Chrome (54-5)
- BOBRICK B2890 Satin Stainless Steel Tissue Holder (B2890)
- ZORO SELECT Shower Rod, Polished Finish, Aluminum, 72"L (15103)
- EASY TRACK WIRE BASKET 8"" WHITE (1308)
- ALFI BRAND Polished Chrm Corner Mount Dbl Glass Shower Shelf Bathroom Accessory (AB9548)
- BOBRICK B29518 Satin Stainless Steel Shelf (B295X18)
- Everyday Home Washroom Accessories