Shop All Specialty Wipes
Everwipe
Wall Mounted Wet Wipe Dispenser, 11 x 11 x 13.5, White
Mfr # 192810
Zoro # G408383566
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended For GN110100; GN111100
- Dispenser Product Grouping Center Pull Roll Towel Dispenser
- Dispenser Capacity One Roll
- Width 11"
- Wipes per Container One Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Everwipe
- MFR # 192810
- Zoro # G408383566
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Width | 11" |
Height | 13.5" |
Depth | 11" |
Size | 6" x 8" |
Details
Item | Towel Dispensers |
Recommended For | GN110100; GN111100 |
Dispenser Product Grouping | Center Pull Roll Towel Dispenser |
Dispenser Capacity | One Roll |
Wipes per Container | One Roll |
Material | Plastic |
Net Weight | 3 lbs |
Color | White |
Description
Centerpull dispenser with window for better sight. Features internal drip tray to recycle solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT New Cotton Shop Towels 12" x 12", Red, 25PK (21820)
- OSBORN Parts Cleaning Brush, No. 8 (0007113500)
- TOUGH GUY 3 1/2 in W Scrub Brush, Stiff, 15 3/4 in L Handle, 4 1/2 in L Brush, Red, Plastic (48LZ52)
- ETTORE PROGRIP 10"" SQUEEGEE (60010)
- EVERWIPE Chem-Ready Dry Wipes, 1-Ply, 5 x 2.16, Unscented, White, 180/Roll, 6PK (192807)
- EVERWIPE High Volume Wet Wipe Centerpull Resealable Bucket , 12 x 12 x 12, White, 2PK (192811)
- EVERWIPE Chem-Ready Wiping System Bucket, 7.13 x 7.13 x 7, White, PK5, 5PK (192812)
- EVERWIPE ChemReady Dry Wipes, 12 x 125, 90 Wipes, 6PK (192808)
- TOUCH POINT WIPES TP Counter Dispenser for Disposable Wipes - Stainless Steel, Skid Resistant, Holds up to 1500 Wipes (C9SSD)
- SCRUBBING BUBBLES Flushbl Wipe Citrus 36Ct (00621)
- PROCARE First Quality Soft Pack Aloe, Vitamin E, Scented, 50PK (CRW-050)
- Everwipe Specialty Wipes